Shop All Below the Hook Lifting Magnets
Mag-Mate
Magnetic Part Handler, 2.48inHx3inLx3inW
Mfr # TPLP30
Zoro # G9446017
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Rated Flat Capacity 77 lb
- Overall Height 2 1/2 in
- Magnet Length 3 in
- Overall Length 3 in
- Magnet Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # TPLP30
- Zoro # G9446017
- UPC # 682241293702
- Country of Origin United States
- Category Below the Hook Lifting Magnets
Dimensions
Overall Height | 2 1/2 in |
Magnet Length | 3 in |
Overall Length | 3 in |
Magnet Width | 3 in |
Overall Width | 3 in |
Magnet Height | 1 1/4 in |
Magnet Surface Size | 3 in x 3 in |
Overall Dimensions | 3 in x 3 in x 2 1/2 in |
Description
Magnetic End Effector, Product Type Magnetic End Effector, Maximum Load Capacity with Boot 48 lb, Maximum Load Capacity without Boot 77 lb, Overall Length 3 in, Overall Width 3 in, Overall Height 2 1/2 in, Operating Pressure - Minimum 35 psi, Operating Pressure - Maximum 60 psi, Body Material Aluminum, Includes Not Applicable, Compatible Product Type End Effector Accessories, Center of Gravity X 0 in, Center of Gravity Y 0.7 in, Center of Gravity Z 0 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Eye & Eye, 6 L, Yellow (298517)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (HE38-B)
- DAYTON Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Gray (2MKA1)
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 800 lb Load Capacity (2613R2642A3E24B4W5C1P3)
- MAG-MATE POWERLIFT 7-7/8 in. Lifting Magnet with 800 lbs. Capacity (PNL0800)
- MAG-MATE Lifting Magnet, 1,000 lb Flat Cap, 9 1/4"L (AL1000)
- MAG-MATE FX Permanent Lift Magnet 1320 l (FX1320)
- MAG-MATE FX Permanent Lift Magnet 660 lb (FX0660)
- MAG-MATE Permanent Lift Magnet 440 lb lift Capaci (FXV0440)
- MAG-MATE Magnetic Part Handler, Rare Earth (TPLP15)
- DAYTON Lifting Magnet, 800 lb. Capacity (49P418)
- Mag-Mate Below the Hook Lifting Magnets