Shop All Cabinet Latches
Mag-Mate
Magnetic Latch Set, 37 lb. Pull Force
Mfr # ML098
Zoro # G7243750
product price: $11.73
/ea
$11.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Catch/Latch Material Steel/Zinc
- Catch/Latch Finish Bright Stainless Steel
- Catch/Latch Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # ML098
- Zoro # G7243750
- UPC # 682241302909
- Country of Origin Multiple
- Category Cabinet Latches
Dimensions
Catch/Latch Height | 1 in |
Catch/Latch Width | 1 in |
Catch/Latch Depth | 5/16 in |
Panel Through Hole/Screw Size | 5/8 in |
Catch Length | 63/64 in |
Strike Height | 1 in |
Catch Width | 63/64 in |
Strike Length | 1 in |
Mounting Hole Diameter | 1/8 in |
Details
Item | Magnetic Latch |
Catch/Latch Type | Magnetic |
Catch/Latch Opening Action | Pull |
Catch/Latch Material | Steel/Zinc |
Catch/Latch Finish | Bright Stainless Steel |
Pull Force | 37 lb |
Includes | Screws |
Hole Prep Center Lines | 1/8 in |
Finish | Nickel Plated |
Material | Neodymium |
Opening Action | Pull |
Color | Silver |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Bright Stainless Steel |
Description
Magnetic Latch, Magnetic, Pull, Catch/Latch Material Steel/Zinc, Catch/Latch Finish Bright Stainless Steel, Catch/Latch Height 1 in, Catch/Latch Width 1 in, Catch/Latch Depth 5/16 in, Pull Force 37 lb, Hole Prep Center Lines 1/8 in, Includes Screws, Panel Through Hole/Screw Size 5/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 472 Viton / FKM O-ring 70A Shore Black, -3 Pack (ORVT472X3)
- HDL HARDWARE Flip Top Hinge (H116P)
- MNG 5" Pull, Precision, Distressed Pewter (85664)
- COMMAND Double Point Hook, PK6 (17007-S6NA)
- MAG-MATE Magnetic Latch Set, 13 lb. Pull Force (ML075)
- MAG-MATE Magnetic Latch Set, 2 lb. Pull Force (ML050)
- SOUTHCO-ALBANY DIV Sealed Lever Latch, Non-Locking (S C5-11-25-3)
- KO-KEN T Handle 1/2 Square Length 264 x 350mm Sliding Bar Free Turn Grip (4711XZ)
- EBERHARD MANUFACTURING CO Rotary Low Profile Lh (EMC 6-475 LH)
- EBERHARD MANUFACTURING CO Center Not Textured W/Mtg.Bkt (EMC 560-50 BLK NT)
- DELTANA Cabinet Lock, 1-3/5" X 2-3/10" Oil Rubbed Bronze (CL1580U10B)
- Mag-Mate Cabinet Latches