Shop All Cabinet Latches
Mag-Mate
Magnetic Latch Set, 2 lb. Pull Force
Mfr # ML050
Zoro # G7243699
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Catch/Latch Material Steel/Zinc
- Catch/Latch Finish Bright Stainless Steel
- Catch/Latch Height 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # ML050
- Zoro # G7243699
- UPC # 682241302701
- Country of Origin Multiple
- Category Cabinet Latches
Dimensions
Catch/Latch Height | 9/16 in |
Catch/Latch Width | 9/16 in |
Catch/Latch Depth | 1/8 in |
Catch Width | 1/2 in |
Catch Length | 1/2 in |
Strike Length | 9/16 in |
Strike Height | 9/16 in |
Details
Item | Magnetic Latch Set |
Catch/Latch Type | Magnetic |
Catch/Latch Opening Action | Pull |
Catch/Latch Material | Steel/Zinc |
Catch/Latch Finish | Bright Stainless Steel |
Pull Force | 2 lb |
Color | Silver |
Finish | Nickel Plated |
Opening Action | Pull |
Material | Neodymium/Steel |
Description
Magnetic Latch Set, Magnetic, Pull, Catch/Latch Material Steel/Zinc, Catch/Latch Finish Bright Stainless Steel, Catch/Latch Height 9/16 in, Catch/Latch Width 9/16 in, Catch/Latch Depth 1/8 in, Pull Force 2 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 20"W x 20"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL20X20AS-01)
- STRYBUC RH Torque Side Mount Operator (808PR)
- DON-JO 2-5/8" x 6-1/2" Latch Protector for Center Hung Outswing Aluminum Doors 1-1/8" Offset (OLP2650SL)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Cylindrical Privacy Bed/Bath Function Door Knob in Satin Stainless Steel (DL-HVB40-US32D)
- MAG-MATE Magnetic Latch Set, 13 lb. Pull Force (ML075)
- MAG-MATE Magnetic Latch Set, 37 lb. Pull Force (ML098)
- SOUTHCO-ALBANY DIV Wing Head Stud (S 85-12-460-16)
- EBERHARD MANUFACTURING CO Compartment Latch Hex Insert (EMC 2100-H ZN)
- MASTER MAGNETICS Univ Latch Magnet50#Pull (07502)
- SESAMEE Sesamee Combination Padlock 1" Shackle 436 (EMC 436)
- NATIONAL MFG/SPECTRUM BRANDS HHI Dull BRS Cupboard Turn (N149-625)
- Mag-Mate Cabinet Latches