Shop All Door Holders
Mag-Mate
Magnetic Door Holder, Rare Earth Elements, Black, Finish: Plastic
Mfr # D1BL
Zoro # G7243735
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Plastic, Rare Earth Elements
- Finish Plastic
- Holder Base Height 1 1/2 in
- Holder Base Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # D1BL
- Zoro # G7243735
- UPC # 682241303500
- Country of Origin China
- Category Door Holders
Dimensions
Holder Base Height | 1 1/2 in |
Holder Base Width | 1 1/2 in |
Base Diameter | 1 1/2 in |
Strike Base Height | 1 1/2 in |
Strike Base Width | 1 1/2 in |
Base Dia. | 1 1/2 in |
Details
Item | Magnetic Door Holder |
Mounting Type | Wall Mount |
Material | Plastic, Rare Earth Elements |
Finish | Plastic |
Color | Black |
Holder Projection | 9/16 in |
Strike Projection | 9/16 in |
Hardware | Included |
Magnetic Strength | 5.5 lb |
Features | 3M Adhesive Backing |
ANSI/BHMA Finish | Unfinished |
Includes Hardware | Hardware Included |
Description
Magnetic Door Holder, Plastic Finish, Material Plastic, Rare Earth Elements, Color Black, Holder Base Height 1 1/2 in, Holder Base Width 1 1/2 in, Holder Projection 9/16 in, Strike Base Height 1 1/2 in, Strike Base Width 1 1/2 in, Strike Projection 9/16 in, Base Dia. 1 1/2 in, Magnetic Strength 5.5 lb, Mounting Type Magnetic, Hardware Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Pull, Large, 3-5/8" X 1-3/4" X 1/2" Antique Brass (FP227U5)
- ZORO SELECT Bumper, Rubber, Black, 1-1/2"H x 1-1/2"W, PK.5 (2099W-400)
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Antique Brass Finish (571B5)
- X1 TOOLS R-266 Square O-Ring ID: 8, CS 1/8, OD 8 1/4 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R266x1)
- MAG-MATE Magnetic Door Holder, Rare Earth Elementshite (D1WH)
- MAG-MATE Magnetic Door Holder, Rare Earth Elements, Black (D3X1BL)
- MAG-MATE Magnetic Door Holder, Rare Earth Elements, Black (D3X1BLP)
- MAG-MATE Magnetic Door Holder, Rare Earth Elements, Black (D3X2BL)
- MAG-MATE Magnetic Door Holder, Rare Earth Elements, Orange (D3X1BKT)
- MAG-MATE Rare Earth Magnetic Door Holder/Stop Bra (D3X2BKT)
- BRINKS COMMERCIAL Brinks Brass Bronze Kick-Down Door Holder Mounts to door (BC41008)
- Mag-Mate Door Accessories