Shop All Tool Hanging Racks & Rails
Mag-Mate
Magnet with Clip, 82 lb. Pull, MX2500NP01
Mfr # MX2500NP01
Zoro # G5399371
original price:
$21.11
7% off
new price: $19.58
/ea
$19.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 5/8 in
- Material Ceramic Magnet
- Overall Length 2 1/2 in
- Max. Pull 82 lb
- Thickness 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # MX2500NP01
- Zoro # G5399371
- UPC # 682241190308
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Diameter | 2 5/8 in |
Overall Length | 2 1/2 in |
Overall Width | 2 5/8 in |
Details
Item | Magnet with Clip |
Material | Ceramic Magnet |
Max. Pull | 82 lb |
Thickness | 0.375 in |
Stability Temp. | 300 Degrees F |
Includes | 1.00 in to 1.88 in Clip |
Magnet Style | Magnet with Clip |
Description
Magnet with Clip, Material Ceramic Magnet, Max. Pull 82 lb, Thickness 0.375 in, Overall Length 2 1/2 in, Overall Width 2 5/8 in, Diameter 2 5/8 in, Stability Temp. 300 Degrees F, Includes 1.00 in to 1.88 in Clip
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Short Hex Wrench Set, 13Pc (BND12237)
- MILWAUKEE TOOL 25mm Snap Off Knife (48-22-1965)
- NORPRO Donut/Biscuit Cutter (3495)
- STARRETT All Purpose Carbide-Tip Hole Saw Kit, 14 (KCT090501-N)
- MAG-MATE Magnet with Cable Holder, 14 lb. Pull (MX1000CBL1)
- MAG-MATE Magnet with Clip, 38 lb. Pull, MX2000VB02 (MX2000VB02)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500SS02 (MX1500SS02)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500ZP01 (MX1500ZP01)
- MAG-MATE Magnet with Clip, 14 lb. Pull, Overall Length: 7/8 in (MX1000NP01)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500VB01 (MX1500VB01)
- LISLE Magnetic Tool Holder, 13" (LIS21300)
- Mag-Mate Tool Hanging Racks & Rails