Shop All Tool Hanging Racks & Rails
Mag-Mate
Magnet with Clip, 38 lb. Pull, Thickness: 0.313 in
Mfr # MX2000NP01
Zoro # G5399362
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 1/32 in
- Material Ceramic Magnet
- Overall Length 2 5/16 in
- Max. Pull 38 lb
- Thickness 0.313 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # MX2000NP01
- Zoro # G5399362
- UPC # 682241191107
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Diameter | 2 1/32 in |
Overall Length | 2 5/16 in |
Overall Width | 2 1/32 in |
Details
Item | Magnet with Clip |
Material | Ceramic Magnet |
Max. Pull | 38 lb |
Thickness | 0.313 in |
Includes | 0.63 in to 1.25 in Clip |
Stability Temp. | 300 Degrees F |
Magnet Style | Magnet with Clip |
Description
Magnet with Clip, Material Ceramic Magnet, Max. Pull 38 lb, Thickness 0.313 in, Overall Length 2 5/16 in, Overall Width 2 1/32 in, Diameter 2 1/32 in, Stability Temp. 300 Degrees F, Includes 0.63 in to 1.25 in Clip
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Flanged Base, 300 Lbs, 3.29 (605)
- MITUTOYO Green Filter for Pj500 (172-286)
- WESTWARD Socket 1/2" Dr, 1 9/16 in L, Chrome (20HX45)
- WESTWARD Roll Pin Punch, 3/16 In Tip, 5 7/16 In L (2AJG1)
- MAG-MATE Magnet with Clip, 38 lb. Pull, MX2000VB02 (MX2000VB02)
- MAG-MATE Magnet with Clip, 14 lb. Pull, Overall Length: 7/8 in (MX1000NP01)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500VB01 (MX1500VB01)
- MAG-MATE Magnet with Clip, 14 lb. Pull, MX1000BP01 (MX1000BP01)
- MAG-MATE Magnetic Tool Holder, 18 in. (TH1800)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500SS01 (MX1500SS01)
- JAMESON Bucket Mount Holster for Chainsaw with Replacement Liner (24-14L)
- Mag-Mate Tool Hanging Racks & Rails