Shop All Tool Hanging Racks & Rails
Mag-Mate
Magnet with Clip, 22 lb. Pull, MX1500WP01
Mfr # MX1500WP01
Zoro # G5400096
original price:
$21.45
15% off
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 13/32 in
- Material Ceramic Magnet
- Overall Length 1 9/32 in
- Max. Pull 22 lb
- Thickness 0.281 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # MX1500WP01
- Zoro # G5400096
- UPC # 682241193408
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Diameter | 1 13/32 in |
Overall Length | 1 9/32 in |
Overall Width | 1 13/32 in |
Details
Item | Magnet with Clip |
Material | Ceramic Magnet |
Max. Pull | 22 lb |
Thickness | 0.281 in |
Includes | 0.56 in to 0.88 in Clip |
Stability Temp. | 300 Degrees F |
Magnet Style | Magnet with Clip |
Description
Magnet with Clip, Material Ceramic Magnet, Max. Pull 22 lb, Thickness 0.281 in, Overall Length 1 9/32 in, Overall Width 1 13/32 in, Diameter 1 13/32 in, Stability Temp. 300 Degrees F, Includes 0.56 in to 0.88 in Clip
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #6, 1", PK5 (212-6-5PK)
- RECOIL Insert Install Tool, Prewinder, 1/2-20 (54082U)
- DRILL AMERICA #43 Cobalt Jobber Length Drill Bit (DWDCO43)
- KLEIN TOOLS Tool Apron, Orange vinyl 8 Pockets, Orange, vinyl, 8 Pockets (51828)
- MAG-MATE Magnet with Clip, 38 lb. Pull, Thickness: 0.313 in (MX2000NP01)
- MAG-MATE Magnetic Tool Holder, 12 in. (TH1200)
- MAG-MATE Magnet with Clip, 38 lb. Pull, MX2000VB02 (MX2000VB02)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500SS02 (MX1500SS02)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500BP01 (MX1500BP01)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500ZP01 (MX1500ZP01)
- MAG-MATE Magnetic Tool Holder, 18 in. (TH1800)
- Mag-Mate Tool Hanging Racks & Rails