Shop All Tool Hanging Racks & Rails
Mag-Mate
Magnet with Clip, 14 lb. Pull, Overall Length: 7/8 in
Mfr # MX1000NP01
Zoro # G5399353
product price: $10.52
/ea
$10.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 15/64 in
- Material Ceramic Magnet
- Overall Length 7/8 in
- Max. Pull 14 lb
- Thickness 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # MX1000NP01
- Zoro # G5399353
- UPC # 682241190209
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Diameter | 1 15/64 in |
Overall Length | 7/8 in |
Overall Width | 1 15/64 in |
Details
Item | Magnet with Clip |
Material | Ceramic Magnet |
Max. Pull | 14 lb |
Thickness | 0.188 in |
Includes | 0.19 in to 0.38 in Clip |
Stability Temp. | 300 Degrees F |
Magnet Style | Magnet with Clip |
Description
Magnet with Clip, Material Ceramic Magnet, Max. Pull 14 lb, Thickness 0.188 in, Overall Length 7/8 in, Overall Width 1 15/64 in, Diameter 1 15/64 in, Stability Temp. 300 Degrees F, Includes 0.19 in to 0.38 in Clip
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Thread Forming Tap, 5/16"-18, Plug, TiN, 0 Flutes (19846)
- MORSE Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-7' 8-1/2)
- DRILL AMERICA 23/64"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR23/64)
- WILLIAMS 1/4" Drive Socket Set (WSM-11HRC)
- MAG-MATE Magnetic Tool Holder, 24 in. (TH2400)
- MAG-MATE Magnet with Cable Holder, 14 lb. Pull (MX1000CBL1)
- MAG-MATE Magnet with Clip, 38 lb. Pull, Thickness: 0.313 in (MX2000NP01)
- MAG-MATE Magnet with Clip, 14 lb. Pull, MX1000BP01 (MX1000BP01)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500VB01 (MX1500VB01)
- MAG-MATE Magnet with Clip, 38 lb. Pull, MX2000VB02 (MX2000VB02)
- PRIME-LINE Steel, Sash Balance Rivet Setting Tool Single Pack (H 3740)
- Mag-Mate Tool Hanging Racks & Rails