Shop All Tool Hanging Racks & Rails
Mag-Mate
Magnet with Clip, 14 lb. Pull, MX1000SS01
Mfr # MX1000SS01
Zoro # G5399387
original price:
$13.39
8% off
new price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 15/64 in
- Material Ceramic Magnet
- Overall Length 1 3/32 in
- Max. Pull 14 lb
- Thickness 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # MX1000SS01
- Zoro # G5399387
- UPC # 682241191602
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Diameter | 1 15/64 in |
Overall Length | 1 3/32 in |
Overall Width | 1 15/64 in |
Details
Item | Magnet with Clip |
Material | Ceramic Magnet |
Max. Pull | 14 lb |
Thickness | 0.188 in |
Includes | 0.38 in to 0.50 in Clip |
Stability Temp. | 300 Degrees F |
Magnet Style | Magnet with Clip |
Description
Magnet with Clip, Material Ceramic Magnet, Max. Pull 14 lb, Thickness 0.188 in, Overall Length 1 3/32 in, Overall Width 1 15/64 in, Diameter 1 15/64 in, Stability Temp. 300 Degrees F, Includes 0.38 in to 0.50 in Clip
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1 Inch Angle Head Open End Wrench (WAE83025)
- MITUTOYO Micrometer, Head, 0-25mm (152-332)
- WESTWARD Magnetic Pick-Up Tool, 6-1/2 in. L, Manual (45KH16)
- LENOX JIGSAW BLD5-1/4 14T 3PK (1991580)
- MAG-MATE Magnetic Tool Holder, 24 in. (TH2400)
- MAG-MATE Magnetic Tool Holder, 12 in. (TH1200)
- MAG-MATE Magnetic Tool Holder, 18 in. (TH1800)
- MAG-MATE Magnet with Clip, 82 lb. Pull, MX2500NP01 (MX2500NP01)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500SS02 (MX1500SS02)
- MAG-MATE Magnet with Clip, 14 lb. Pull, MX1000BP01 (MX1000BP01)
- CRAWFORD PRODUCTS Screw In Bike Hanger, MN (SH18-25)
- Mag-Mate Tool Hanging Racks & Rails