Shop All Carts, Caddies & Accessories
Mag-Mate
Magnet with Broom Holder, 41 lb. Pull
Mfr # MX2500BH01
Zoro # G5397926
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 5/8 in
- Material Ceramic Magnet
- Overall Length 1 1/2 in
- Max. Pull 41 lb
- Thickness 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # MX2500BH01
- Zoro # G5397926
- UPC # 682241276705
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Diameter | 2 5/8 in |
Overall Length | 1 1/2 in |
Overall Width | 2 5/8 in |
Details
Material | Ceramic Magnet |
Max. Pull | 41 lb |
Thickness | 0.375 in |
Item | Magnet with Broom Holder |
Includes | 0.87 in to 1.25 in Holder |
Stability Temp. | 300 Degrees F |
Magnet Style | Magnet with Broom Holder |
Description
Magnet with Broom Holder, Material Ceramic Magnet, Max. Pull 41 lb, Thickness 0.375 in, Overall Length 1 1/2 in, Overall Width 2 5/8 in, Diameter 2 5/8 in, Stability Temp. 300 Degrees F, Includes 0.87 in to 1.25 in Holder
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Brush, Welders Scratch, Wood Handle, SS, 6-1/4 in L Handle, 1-1/2 in L Brush, Hardwood (00025)
- FACTORY CAT KEYS - REPLACEMENT, SET OF 2 - FITS TENNANT 1017696 (290-234A)
- ZORO SELECT 7-1/4"Green/White, Plastic Trigger Sprayer, 6 Pack (110567)
- BISSELL CARPET CLEANER PET 60OZ (99K52)
- MAG-MATE Magnet with Broom Holder, 38 lb. Pull (MX2000RV01)
- SUNCAST Amenity Bag for Hskpng Cart, 19.21x19.55" (HKCBAG01)
- AKRO-MILS Tote Caddy, 13-3/4"x18-1/4"x8-3/4", Blue (AKM09185BLUE)
- CLEAN CHOICE 16 oz Can Crusher (CL1638624)
- IMPACT PRODUCTS Janitorial Cart, Three-Shelves, 20-1/2w x 48d x 38h, Blue (IMP 6850)
- RUBBERMAID COMMERCIAL Brute Caddy Bag, 12 Pockets, Yellow (FG264200YEL)
- RUBBERMAID COMMERCIAL Disinfecting Pail, 5 qt, Red (1857375)
- Mag-Mate Carts, Caddies & Accessories