Shop All Magnetic Pickup Tools
Mag-Mate
Magnet, Mirror, Mechanical Finger Kit
Mfr # MMK301
Zoro # G6222474
product price: $65.28
/ea
$65.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic, Telescoping, Mechanical
- Diameter 2 1/2 in
- Features Solvent Resistant Grip
- Material Rare Earth
- Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # MMK301
- Zoro # G6222474
- UPC # 682241278204
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Diameter | 2 1/2 in |
Length | 7 |
Width | 2 1/2 in |
Pickup Length | 36 in |
Surface Size | 2-1/2 in |
Size | 2-1/2 in |
Extended Length | 36 in |
Mirror Width | 2 1/4 in |
Extended Length - Maximum | 36 in |
Overall Length | 7 in |
Description
The Mag-Mate MMK301 Magnet, Mirror, Mechanical Finger Kit is a handy set of three tools that will help you retrieve small metal parts from difficult to reach places. This kit includes a magnet with foam-lined snap lock case, telescoping mirror and mechanical finger. The magnet features a rare earth material and can pick up iron and steel objects weighing up to 22 lb. It has a 2 1/2 in width and 2 1/2 in diameter with a length of 7 in. The telescoping mirror helps you locate the item you are looking for by reflecting light at different angles. For your next project involving retrieval of small metal parts, equip yourself with the Mag-Mate MMK301 Magnet, Mirror, Mechanical Finger Kit.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Pilot Drill, Hex, 1/2In, 0.30PilotDrill (600646P)
- ALL-SOURCE 5 Oz. Steel Tack Hammer with Hardwood Handle (353280)
- SUPERIOR STEEL 3# Single End Pozidriv Screwdriver Bits - 2 Inch Long, PK 25 (BZ203-25PK)
- WILTON PM1900TX-CK1, 3HP, 1Ph, w/Canister Kit (PM1900TX-CK1)
- MAG-MATE Magnetic Pick-Up Tool, 40 in. (MX3000WAH)
- MAG-MATE Hanging Magnetic Yard Sweeper, 60.5"W (YS6000)
- MAG-MATE PICKUP TOOL w/MX2004R -110 lbs Magnet (PP2004R)
- MAG-MATE Telescoping Magnetic Pickup 5/8"dia, Ex (924HVO)
- MAG-MATE Heavy Duty Grip Stick Magnetic Pickup to (IMPL3060)
- MAG-MATE Floor Sweeper, 24in, Ceramic (FS2400)
- CENTURY DRILL & TOOL Screwdriver Bit Magnetizer (68590)
- Mag-Mate Inspection and Retrieving Tools