Shop All Below the Hook Lifting Magnets
This Product is Discontinued
Mag-Mate
Lifting Magnet, RareEarth, 600 lbCap, 7 In (Discontinued)
Mfr # VL0600
Zoro # G7607275
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Rated Flat Capacity 600 lb
- Overall Height 6 1/2 in
- Magnet Activation Locking On/Off Handle
- Magnet Length 5 5/8 in
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # VL0600
- Zoro # G7607275
- UPC # 682241249501
- Country of Origin United States
- Category Below the Hook Lifting Magnets
Dimensions
Overall Height | 6 1/2 in |
Magnet Length | 5 5/8 in |
Overall Length | 7 in |
Magnet Width | 5 in |
Magnet Height | 3 3/4 in |
Bail Opening Height | 2 1/4 in |
Overall Width | 5 in |
Bail Opening Width | 1 3/4 in |
Handle Length | 6 in |
Overall Size | 7 in x 5 in |
Magnet Surface Size | 5 5/8 in x 5 in |
Bail Inside Length | 2 1/4 in |
Bail Inside Width | 1 3/4 in |
Description
Lifting Magnet, Maximum Flat Load Capacity 600 lb, Maximum Round Load Capacity 300 lb, Minimum Thickness for Activation 1/4 in, Minimum Thickness for Maximum Load Capacity 3 in, Activation Mechanism On/Off Handle, Magnet Length 5 5/8 in, Magnet Width 5 in, Magnet Height 3 3/4 in, Overall Length 7 in, Overall Width 5 in, Overall Height 6 1/2 in, Bail Inside Width 1 3/4 in, Bail Inside Length 2 1/4 in, Handle Length 6 in, Maximum Operating Temperature 180 Degrees F, Maximum Load Capacity 260 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.