Shop All Retrieving Tools
Mag-Mate
Lifting Magnet, 51.5 Lb Flat Steel Cap
Mfr # AC2200WLH
Zoro # G1733995
original price:
$52.93
5% off
$50.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Lifting Capacity 51.5 lb
- Overall Height 2 1/4 in
- Magnet Length 4 in
- Handle Type Loop Handle
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # AC2200WLH
- Zoro # G1733995
- UPC # 682241167409
- Country of Origin United States
- Category Retrieving Tools
Dimensions
Overall Height | 2 1/4 in |
Magnet Length | 4 in |
Overall Length | 4 in |
Magnet Width | 3/4 in |
Magnet Height | 2 1/4 in |
Overall Width | 3/4 in |
Handle Length - Maximum | 1 1/4 in |
Details
Item | Manual Lifting Magnet |
Max. Lifting Capacity | 51.5 lb |
Handle Type | Loop Handle |
Max. Heat Resistant Temp. | 300 Degrees F |
Magnet Material | Ceramic |
Product Type | Manual Lifting Magnet |
Housing Material | Carbon Steel |
Minimum Operating Temperature | -302 Degrees F |
Maximum Load Capacity | 52 lb |
Maximum Operating Temperature | 300 Degrees F |
Release Mechanism | Manual Pry |
Description
Manual Lifting Magnet, Product Type Manual Lifting Magnet, Maximum Load Capacity 52 lb, Release Mechanism Manual Pry, Magnet Length 4 in, Magnet Height 2 1/4 in, Magnet Width 3/4 in, Handle Type Loop Handle, Loop Diameter Not Applicable, Handle Length - Maximum 1 1/4 in, Overall Length 4 in, Overall Width 3/4 in, Overall Height 2 1/4 in, Minimum Operating Temperature -302 Degrees F, Maximum Operating Temperature 300 Degrees F, Magnet Material Ceramic, Housing Material Carbon Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Wrench, 3/4", 110-550ft/lb (4550-75)
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 3-1/2" L (4-102)
- CAPRI TOOLS 1/4 in Drive 3/16 in 6-Point SAE Deep Socket (1-2178)
- BESSEY 6" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO16-8)
- MAG-MATE Mechanical Fngr Rtrvr, Flxbl Jaw, 23-1/2In (622)
- MAG-MATE RapIDFire Retriever Magnet, 24" L, 35 lbs (RFR2400)
- MAG-MATE Magnetic Pickup, Telescop, 8 to 35 In, 7 lb (925)
- MAG-MATE Magnetic Pickup, Flex, Bend, 20 In, 7 lb (929S)
- MAG-MATE Magnetic Pickup, Retract, Bend, 17 In, 2 lb (915RM)
- MAG-MATE Magnetic Pickup, Bendable, 18 In, 1/2 lb (900WFT)
- ZORO SELECT North South Mag, Neo, 1.8 lb. Pull, PK12 (10E763)
- Mag-Mate Retrieving Tools