Shop All Manual Lifting Magnets & Vacuum Cups
Mag-Mate
Lifting Magnet, 50 Lb Flat Steel Cap
Mfr # B100
Zoro # G0384702
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Lifting Capacity 50 lb
- Overall Height 4 in
- Handle Type D-Handle
- Magnet Length 6 1/8 in
- Overall Length 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # B100
- Zoro # G0384702
- UPC # 682241141300
- Country of Origin United States
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Overall Height | 4 in |
Magnet Length | 6 1/8 in |
Overall Length | 11 1/2 in |
Magnet Width | 3 5/8 in |
Magnet Height | 1 3/8 in |
Overall Width | 3 5/8 in |
Handle Length - Maximum | 7 3/4 in |
Details
Item | Magnetic Sheet Handler |
Max. Lifting Capacity | 50 lb |
Handle Type | D-Handle |
Magnet Material | Ceramic |
Max. Heat Resistant Temp. | 300 Degrees F |
Product Type | Manual Lifting Magnet |
Minimum Operating Temperature | -148 Degrees F |
Release Mechanism | Pull Lever |
Maximum Operating Temperature | 300 Degrees F |
Housing Material | Cast Aluminum |
Maximum Load Capacity | 50 lb |
Description
Manual Lifting Magnet, Product Type Manual Lifting Magnet, Maximum Load Capacity 50 lb, Release Mechanism Pull Lever, Magnet Length 6 1/8 in, Magnet Height 1 3/8 in, Magnet Width 3 5/8 in, Handle Type D-Handle, Loop Diameter Not Applicable, Handle Length - Maximum 7 3/4 in, Overall Length 11 1/2 in, Overall Width 3 5/8 in, Overall Height 4 in, Minimum Operating Temperature -148 Degrees F, Maximum Operating Temperature 300 Degrees F, Magnet Material Ceramic, Housing Material Cast Aluminum
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Vertical Ladder, 10 Rungs, With Handrail Extensions, 13'3" Overall Height, 16"W Steps (MVMS10EX)
- ZORO SELECT Material Handling Cart, Green (N1017261-GREEN)
- T-JAK Bundle of a T-JAK Drywall and Cabinet Jack and a 3 foot extension (BTJ-104DE3)
- EAGLE MFG Spill Pallet Ramp, Yellow, 1500 lb. (1689)
- MAG-MATE On/Off Magnetic Utility Lifter 50 lb Cap (MCLVB01)
- MAG-MATE Lifting Magnet, 200 Lb Flat Steel Cap (B400)
- MAG-MATE Cup Magnet w/Black Zip Tie Holder, PK6 (MX1000ZIP1PK06)
- MAG-MATE Cup Magnet w/Blk Rubber Spring Clam, PK3 (MX2500BH01PK03)
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 6-3/16H (TNF06)
- MAG-MATE Cup Magnet with Reusable Zip Tie, 7, PK6 (MX1000ZIP2PK06)
- WOODS POWR-GRIP Suction Cup Lifter, 6 In Dia, T-Handle (TL6HG)
- Mag-Mate Manual Lifting Magnets & Vacuum Cups