Shop All Manual Lifting Magnets & Vacuum Cups
Mag-Mate
Lifting Magnet, 50 Lb Cap, Trigger Release
Mfr # B090
Zoro # G3261081
Free Shipping & Returns
$147.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Lifting Capacity 50 lb
- Overall Height 6 in
- Magnet Length 3 3/8 in
- Handle Type Trigger Release Handle
- Overall Length 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # B090
- Zoro # G3261081
- UPC # 682241142109
- Country of Origin United States
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Overall Height | 6 in |
Magnet Length | 3 3/8 in |
Overall Length | 4 1/8 in |
Magnet Width | 2 3/4 in |
Magnet Height | 4 13/16 in |
Overall Width | 2 3/4 in |
Handle Length - Maximum | 4 3/4 in |
Details
Item | Manual Lifting Magnet |
Max. Lifting Capacity | 50 lb |
Handle Type | Trigger Release Handle |
Magnet Material | Ceramic |
Max. Heat Resistant Temp. | 300 Degrees F |
Product Type | Manual Lifting Magnet |
Release Mechanism | Pull Lever |
Maximum Load Capacity | 36 lb |
Maximum Operating Temperature | 300 Degrees F |
Minimum Operating Temperature | -302 Degrees F |
Housing Material | Plastic |
Description
Manual Lifting Magnet, Product Type Manual Lifting Magnet, Maximum Load Capacity 36 lb, Release Mechanism Pull Lever, Magnet Length 4 1/8 in, Magnet Height 4 7/8 in, Magnet Width 2 3/4 in, Handle Type Trigger Release Handle, Loop Diameter Not Applicable, Handle Length - Maximum 4 3/4 in, Overall Length 4 1/8 in, Overall Width 2 3/4 in, Overall Height 6 in, Minimum Operating Temperature -302 Degrees F, Maximum Operating Temperature 300 Degrees F, Magnet Material Ceramic, Housing Material Plastic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 5/16W, 48 In L, Trim 4 In, PK10 (MB701248)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 7000 lb. WLL (33102)
- VESTIL High Duty Truck.27.5 x 51, Mold-On-Rubber, Steel, 3 Shelves, 1000 lb (SPS-HD-2852)
- THE BETTER BUNGEE Polystrap, White, 36 in. L, SS (BBS36SW)
- MAG-MATE Lifting Magnet, 300 Lb Flat Steel Cap (B600)
- MAG-MATE Cup Magnet w/Blk Rubber Spring Clam, PK3 (MX2500BH01PK03)
- MAG-MATE Magnetic Sheet Separator, 12-22ga, 12-1/4H (MGF12)
- MAG-MATE Cup Magnet w/Black Zip Tie Holder, PK6 (MX1000ZIP1PK06)
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 6-3/16H (TNF06)
- MAG-MATE Lifting Magnet, 200 Lb Flat Steel Cap (B400)
- ERIEZ Magnetic Pull Test Kit, Manual Scale Kit (107121E)
- Mag-Mate Manual Lifting Magnets & Vacuum Cups