Shop All Below the Hook Lifting Magnets
Mag-Mate
Lifting Magnet, 2200 lb Cap, 15 In OAL
Mfr # CL2200
Zoro # G6984993
product price: $1,468.99
/ea
Free Shipping & Returns
$1,468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Rated Flat Capacity 2,200 lb
- Magnet Activation Non-Marring Roller Cam
- Overall Height 7 in
- Overall Length 15 in
- Magnet Length 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # CL2200
- Zoro # G6984993
- UPC # 682241220401
- Country of Origin United States
- Category Below the Hook Lifting Magnets
Dimensions
Overall Height | 7 in |
Overall Length | 15 in |
Magnet Length | 11 1/4 in |
Magnet Width | 9 3/4 in |
Handle Length | 16 in |
Bail Opening Width | 3 in |
Bail Opening Height | 2 7/8 in |
Magnet Height | 2 1/2 in |
Overall Width | 10 1/2 in |
Overall Size | 15 in x 10 1/2 in |
Magnet Surface Size | 11 1/4 in x 9 3/4 in |
Bail Inside Width | 3 in |
Bail Inside Length | 2 7/8 in |
Description
Lifting Magnet, Maximum Flat Load Capacity 2,200 lb, Maximum Round Load Capacity Not Applicable, Minimum Thickness for Activation 3/16 in, Minimum Thickness for Maximum Load Capacity 3 in, Activation Mechanism Pry-Off Handle with Nonmarring Roller, Magnet Length 11 1/4 in, Magnet Width 9 3/4 in, Magnet Height 2 1/2 in, Overall Length 15 in, Overall Width 10 1/2 in, Overall Height 7 in, Bail Inside Width 3 in, Bail Inside Length 2 7/8 in, Handle Length 16 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOS MQ 3-Drawer Rolling Storage Cart 26 in. H x 12.6 in. W in Espresso (391-WEN)
- ZORO SELECT Rigid Plate Caster, Rubber, 3 in., 270 lb. (P2R-R030G-P)
- LOUISVILLE 20 ft Aluminum Extension Ladder, 250 lb Load Capacity (AE3220)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 165 lb. (5UX76)
- MAG-MATE FXR Permanent Lift Magnet 1650 (FXR1650)
- MAG-MATE Lifting Magnet, 1000 lb Cap, 10-3/4 In OAL (CL1000)
- MAG-MATE FXR Permanent Lift Magnet 220 l (FXR0220)
- MAG-MATE Magnetic Tie-Down, 4-3/4" H, 5-3/4" L (MTD110R)
- MAG-MATE FXR Permanent Lift Magnet 1000 (FXR1000)
- MAG-MATE Permanent Lift Magnet 440 lb lift Capaci (FXV0440)
- MAG-MATE Permanent Lift Magnet 880 lb lift Capaci (FXV0880)
- Mag-Mate Lifting Equipment