Shop All Below the Hook Lifting Magnets
Mag-Mate
Lifting Magnet, 1500 lb Cap, 14-3/4 In OAL
Mfr # CL1500
Zoro # G0704103
product price: $959.99
/ea
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Rated Flat Capacity 1,500 lb
- Magnet Activation Non-Marring Roller Cam
- Overall Height 6 3/4 in
- Overall Length 14 3/4 in
- Magnet Length 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # CL1500
- Zoro # G0704103
- UPC # 682241144400
- Country of Origin United States
- Category Below the Hook Lifting Magnets
Dimensions
Overall Height | 6 3/4 in |
Overall Length | 14 3/4 in |
Magnet Length | 10 1/2 in |
Magnet Width | 6 1/2 in |
Magnet Height | 2 1/2 in |
Bail Opening Width | 3 in |
Handle Length | 16 in |
Bail Opening Height | 2 7/8 in |
Overall Width | 7 1/4 in |
Magnet Surface Size | 10 1/2 in x 6 1/2 in |
Overall Size | 14 3/4 in x 7 1/4 in |
Bail Inside Length | 2 7/8 in |
Bail Inside Width | 3 in |
Description
Lifting Magnet, Maximum Flat Load Capacity 1,500 lb, Maximum Round Load Capacity Not Applicable, Minimum Thickness for Activation 3/16 in, Minimum Thickness for Maximum Load Capacity 3 in, Activation Mechanism Pry-Off Handle with Nonmarring Roller, Magnet Length 10 1/2 in, Magnet Width 6 1/2 in, Magnet Height 2 1/2 in, Overall Length 14 3/4 in, Overall Width 7 1/4 in, Overall Height 6 3/4 in, Bail Inside Width 3 in, Bail Inside Length 2 7/8 in, Handle Length 16 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, Steel, W 7-5/8 In, H 9 In (19P548)
- SERVICE CASTER SCC-3.25" Semi Steel Cast Iron Wheel Only w/Roller Bearing-1/2"Bore-700 lbs Cpty (SCC-SSR3420)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft (TCR500C-10)
- CHECKERS Wheel Chock, 12" D, 6" H, 11" W, Black, PR (RC5512-P-U)
- MAG-MATE Low Skid Boot, 1-3/8inHx3-1/8inLx3-1/8inW (BB30)
- MAG-MATE Magnetic Part Handler, 2.48inHx3inLx3inW (TPLP30)
- MAG-MATE Lifting Magnet, 3000 lb Cap, 19-1/4 In OAL (CL3000)
- MAG-MATE Lifting Magnet, 2200 lb Cap, 15 In OAL (CL2200)
- MAG-MATE FXR Permanent Lift Magnet 1000 (FXR1000)
- MAG-MATE FXR Permanent Lift Magnet 1650 (FXR1650)
- STM 140kgf Capacity Magnetic Lifter (230602)
- Mag-Mate Below the Hook Lifting Magnets