Shop All Manual Lifting Magnets & Vacuum Cups
Mag-Mate
Lifting Magnet, 125 Lb Flat Steel Cap
Mfr # B250
Zoro # G3459653
original price:
$300.17
6% off
new price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Lifting Capacity 125 lb
- Overall Height 4 in
- Magnet Length 6 1/8 in
- Handle Type D-Handle
- Overall Length 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # B250
- Zoro # G3459653
- UPC # 682241141409
- Country of Origin United States
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Overall Height | 4 in |
Magnet Length | 6 1/8 in |
Overall Length | 11 1/2 in |
Magnet Width | 7 1/4 in |
Magnet Height | 1 3/8 in |
Overall Width | 3 5/8 in |
Handle Length - Maximum | 7 3/4 in |
Details
Item | Magnetic Sheet Handler |
Max. Lifting Capacity | 125 lb |
Handle Type | D-Handle |
Max. Heat Resistant Temp. | 300 Degrees F |
Magnet Material | Ceramic |
Product Type | Manual Lifting Magnet |
Minimum Operating Temperature | -302 Degrees F |
Maximum Operating Temperature | 300 Degrees F |
Release Mechanism | Pull Lever |
Housing Material | Cast Aluminum |
Maximum Load Capacity | 125 lb |
Description
Manual Lifting Magnet, Product Type Manual Lifting Magnet, Maximum Load Capacity 125 lb, Release Mechanism Pull Lever, Magnet Length 6 1/8 in, Magnet Height 1 3/8 in, Magnet Width 7 1/4 in, Handle Type D-Handle, Loop Diameter Not Applicable, Handle Length - Maximum 7 3/4 in, Overall Length 11 1/2 in, Overall Width 3 5/8 in, Overall Height 4 in, Minimum Operating Temperature -302 Degrees F, Maximum Operating Temperature 300 Degrees F, Magnet Material Ceramic, Housing Material Cast Aluminum
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS POWR-GRIP Stand Pad (VPFS8L)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, White (BBS18GW)
- ZORO SELECT Hand Truck Wire Cart, 54 1/2x26 1/2 In (5C648)
- WERNER 8 ft. Straight Ladder, Aluminum, 8 Steps, 300 lb Load Capacity (D1508-1)
- MAG-MATE Cup Magnet with Reusable Zip Tie, 7, PK6 (MX1000ZIP2PK06)
- MAG-MATE Lifting Magnet, 300 Lb Flat Steel Cap (B600)
- MAG-MATE Magnetic Sheet Separator, 12-22ga, 12-1/4H (MGF12)
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 12-1/4H (TNF12)
- MAG-MATE On/Off Magnetic Utility Lifter 50 lb Cap (MCLVB01)
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 9-1/4H (TNF09)
- WOODS POWR-GRIP Suction Cup Lifter, 6 In, Vertical Handle (LJ6VH)
- Mag-Mate Manual Lifting Magnets & Vacuum Cups