Shop All Below the Hook Lifting Magnets
Mag-Mate
Lifting Magnet, 1,000 lb Flat Cap, 9 1/4"L
Mfr # AL1200
Zoro # G706376543
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 1/4 in
- Overall Width 5 1/2 in
- Overall Size 13 1/4 in x 5 7/16 in
- Bail Opening Width 1 1/2 in
- Max. Rated Flat Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # AL1200
- Zoro # G706376543
- UPC # 682241354601
- Country of Origin China
- Category Below the Hook Lifting Magnets
Dimensions
Overall Length | 13 1/4 in |
Overall Width | 5 1/2 in |
Overall Size | 13 1/4 in x 5 7/16 in |
Bail Opening Width | 1 1/2 in |
Magnet Surface Size | 9 3/16 in x 3 3/8 in |
Magnet Length | 9 1/4 in |
Handle Length | 10 1/8 in |
Bail Opening Height | 1 7/8 in |
Magnet Width | 3 3/8 in |
Magnet Height | 4 5/8 in |
Overall Height | 8 in |
Bail Inside Width | 1 1/2 in |
Bail Inside Length | 1 7/8 in |
Description
Lifting Magnet, Maximum Flat Load Capacity 1,000 lb, Maximum Round Load Capacity 500 lb, Minimum Thickness for Activation 1/4 in, Minimum Thickness for Maximum Load Capacity 1/4 in, Activation Mechanism On/Off Handle, Magnet Length 9 1/4 in, Magnet Width 3 3/8 in, Magnet Height 4 5/8 in, Overall Length 13 1/4 in, Overall Width 5 1/2 in, Overall Height 8 in, Bail Inside Width 1 1/2 in, Bail Inside Length 1 7/8 in, Handle Length 10 1/8 in, Minimum Operating Temperature -10 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rail Car Wheel Chocks and Flag (22XW92)
- AZTEC LIFTING HARDWARE Turnbuckle Jaw x Jaw 1/2 x 9 CS HDG (TJJ129)
- TOUGH GUY Basket Truck, 24 Bu. Cap., Blue, 54 In. L (33W325)
- THERN Davit Crane Up To 2000Lb Capacity W/ 4Wm (5PT20-M2)
- MAG-MATE FXR Permanent Lift Magnet 1650 (FXR1650)
- MAG-MATE Magnetic Part Handler, 2.48inHx3inLx3inW (TPLP30)
- MAG-MATE Lifting Magnet, 400 lb Cap, 6-1/2 In OAL (BL0400)
- MAG-MATE Magnetic Part Handler, Rare Earth (TPLP15)
- MAG-MATE FXP Permanent Lift Magnet 725 l (FXP0725)
- MAG-MATE FXR Permanent Lift Magnet 500 l (FXR0500)
- MAG-MATE PowerLift(R) Lifting Magnet, 2500 lb Cap, 12-5/8 In OAL (PNL2500)
- Mag-Mate Below the Hook Lifting Devices