Shop All Inspection Mirrors
Mag-Mate
Inspection Mirror, Fixed Shaft, 8 In.
Mfr # 302
Zoro # G5395871
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed Shaft
- Number of Pieces 1
- Mirror Size (In.) 7/8
- Shape Round
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # 302
- Zoro # G5395871
- UPC # 682241275609
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 7/8 |
Length (In.) | 8 |
Mirror Diameter | 7/8 in |
Compressed Length | 8 in |
Details
Item | Inspection Mirror |
Type | Fixed Shaft |
Number of Pieces | 1 |
Shape | Round |
Material | Glass |
Handle Type | Nylon |
Swivel Type | Swivel |
Shaft Material | Nylon |
Features | Slim Profile |
Base Type | Standard |
Handle Material | Nylon |
Shaft Type | Fixed |
Mirror Material | Glass |
Mirror Adjustment - Maximum | 360 Degrees |
Included Wheels | Wheels Not Included |
Mirror Surface Shape | Flat |
Mirror Shape | Round |
Use Location | Indoor, Outdoor |
Description
Inspection Mirror, Base Type Standard, Compressed Length 8 in, Extended Length - Maximum Not Applicable, Handle Material Nylon, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 7/8 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Fixed, Use Location Indoor, Outdoor, Features Slim Profile, Shaft Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1213601)
- KODIAK CUTTING TOOLS .502 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481685)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 7/16", 6Pt (KTI-41414)
- MAKITA Bi-Metal Sub-Compact Port, 28-3/4", 14 TPI (E-08729)
- MAG-MATE Inspection Mirror, Fixed Shft, 8-1/4In, PK2 (MMK200)
- MAG-MATE Inspection Mirror, 7" to 36-1/2" L, Round (309S1HVO)
- MAG-MATE Telescoping Mirror, Glass, 2.25x3In, 36.5 L (316)
- MAG-MATE Inspection Mirror, 6-1/4" to 28" L, Square (301G240HVO)
- MAG-MATE Inspection Mirror, 6-1/2" to 36" L, Oblong (315HVO)
- MAG-MATE Telescop Mirror, Acrylic, 1.88 x2.5, 34.5 L (321A931)
- ITL 1000v Insulated Inspection Mirror (01850)
- Mag-Mate Inspection Mirrors