Shop All Inspection Mirrors
Mag-Mate
Inspection Mirror, 6-1/4" to 28" L, Square
Mfr # 301G240HVO
Zoro # G6388597
original price:
$17.65
8% off
new price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Number of Pieces 1
- Mirror Size (In.) 2 x 2
- Shape Square
- Material Glass Mirror, Nylon Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # 301G240HVO
- Zoro # G6388597
- UPC # 682241300905
- Country of Origin Multiple
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 2 x 2 |
Base Size (In.) | 5/16 in |
Length (In.) | 6-1/4 to 28 |
Mirror Width | 2 in |
Mirror Length | 2 in |
Extended Length - Maximum | 28 in |
Compressed Length | 6 1/4 in |
Description
If you are looking for a high-quality inspection mirror, the Mag-Mate 301G240HVO Inspection Mirror is just what you need. The orange handle makes it easy to find this inspection mirror in your toolbox. This telescoping inspection mirror has a length of 6 1/4 to 28 in., making it perfect for use around vehicles and other tight spaces. With its square shape, the glass mirror offers an accurate reflection. Its head is made of nylon, which means that there will be no scratches on your windshields or paint jobs when using this product. If you work with cars or any other machinery that requires close up inspections, then this Mag-Mate Inspection Mirror is exactly what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X35)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Saw, Bench Mount, 10", 5 HP, 220VAC, 1 Phase (HYDM100-220V)
- DRILL AMERICA 5/16" HSS Polished Jobber Length Drill Bit, Shank Type: Round (D/AP5/16)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101005F)
- MAG-MATE Telescop Mirror, Acrylic, 1.88 x2.5, 34.5 L (321A931)
- MAG-MATE Inspection Mirror, Fixed Shaft, 8 In. (302)
- MAG-MATE Telescoping Glass Inspection Mirror 3pcs (301-306-315G240)
- MAG-MATE Telescop Mirror, Glass, 2-1/4 In, 36-1/2 L (309S1)
- MAG-MATE Inspection Mirror, 7-1/4" to 37" L (318HVO)
- MAG-MATE Inspection Mirror, Bendable, 11-1/2 In. (IMS103)
- WESTWARD Telescoping Inspection Mirror, 1 1/4 Dia (4FPV1)
- Mag-Mate Inspection Mirrors