Shop All Inspection Mirrors
Mag-Mate
Inspection Mirror, 6-1/2" to 36" L, Oblong
Mfr # 315HVO
Zoro # G6411329
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Number of Pieces 1
- Mirror Size (In.) 2 x 1
- Shape Oblong
- Material Glass Mirror, Nylon Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # 315HVO
- Zoro # G6411329
- UPC # 682241300707
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 2 x 1 |
Length (In.) | 6-1/2 to 36 |
Compressed Length | 6 1/2 in |
Extended Length - Maximum | 36 in |
Mirror Length | 2 in |
Mirror Width | 1 in |
Description
The MAG-MATE Inspection Mirror has a high visibility orange handle and is an essential tool for working in tight, hard to reach areas. The mirror features a non-slip, solvent resistant comfort grip that allows you to work longer without hand fatigue. It has a glass mirror and nylon head which provide optimal clarity and strength. This inspection mirror is 6 1/2 to 36" long with an oblong shape. It also has a telescoping design and all angle ball joint swivel type. The MAG-MATE Telescoping Inspection Mirror is the versatile tool that will help you get the job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1/2"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4190)
- BON TOOL Bon 14-282 Scaffold Caster, 8" Diameter, 1 3/8" Stem (14-282)
- WOODOWL Deep Cut Utility Auger 18" x 7/16" (08804)
- WIHA 7 Piece Torx? L-Shape Torx?lus Key Set, 36690 (36690)
- MAG-MATE Inspection Mirror, Fixed Shaft, 8 In. (302)
- MAG-MATE Lock Hinge Tilt Mirror, 1.75 x2.5, 16.25 L (317)
- MAG-MATE Telescop Mirror, Acrylic, 1.88 x2.5, 34.5 L (321A931)
- MAG-MATE Lock Hinge Tilt Mirror, 1 x 1-1/2 In, 11 L (311)
- MAG-MATE Telescoping Mirror, Glass, 2 x2 In, 28 In L (301G240)
- MAG-MATE Inspection Mirror, Flexible Arm, 14-1/4 In (375G990)
- MAG-MATE Telescoping Mirror, SS, 2 x 3 In, 37 In. L (IMS234)
- Mag-Mate Inspection and Retrieving Tools