Shop All Locking Pliers
Mag-Mate
Hose Clamp Pliers, 45 Deg. Angle
Mfr # PLC220
Zoro # G4819936
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Finger tip locking Pawl, Material - Heavy Duty Steel,Max. Jaw Opening 2-1/2 in, Red Handle Color, Jaw Bend 45 Deg.
- Characteristics Swivel Jaws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # PLC220
- Zoro # G4819936
- UPC # 682241262500
- Country of Origin United States
- Category Locking Pliers
Details
Includes | Finger tip locking Pawl, Material - Heavy Duty Steel,Max. Jaw Opening 2-1/2 in, Red Handle Color, Jaw Bend 45 Deg. |
Item | Hose Clamp Pliers |
Characteristics | Swivel Jaws |
Description
Hose Clamp Pliers, Includes Finger tip locking Pawl, Material - Heavy Duty Steel,Max. Jaw Opening 2-1/2 in, Red Handle Color, Jaw Bend 45 Deg.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m18x2 HSS Metric Hand Tap (DWTSMT18X2)
- HECK INDUSTRIES Tube and Pipe Notcher, Steel (WFN2)
- STANLEY Stanley 55-136 Forged Hexagonal Steep Ripping Bar, 36" Long (55-136)
- BOJO TOOLS Narrow Edge Scraper (ATH-63-XNGL)
- MAG-MATE Hose Corbin Clamp Pliers, Straight, 9 In. (PLC210)
- MAG-MATE Clamp/Locking Pliers Storage Rack (VGR09)
- MAG-MATE Hose Clamp Pliers, Straight, 9 In. (PLC200)
- MAG-MATE Hose Clamp Pliers, Straight, 10 1/2 In. (PLC230)
- MILWAUKEE TOOL 12 in Torque Lock Large Capacity Locking Plier (48-22-3541)
- MILWAUKEE TOOL Torque Lock 48-22-3507 Locking Plier, 7 in OAL, 1-3/4 in Jaw Opening, Cushion-Grip Handle, 5/8 in W Jaw (2700)
- IMPERIAL Retaining Ring Pliers, 6-1/4In, External (IR44S)
- Mag-Mate Locking Pliers