Shop All Below the Hook Lifting Magnets
Mag-Mate
FXC Permanent Lift Magnet 550 l
Mfr # FXC0550
Zoro # G604223710
original price:
$3,035.59
12% off
new price: $2,668.99
/ea
Free Shipping & Returns
$2,668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # FXC0550
- Zoro # G604223710
- Country of Origin Germany
- Category Below the Hook Lifting Magnets
Details
Item | FXC Permanent Lift Magnet 550 l |
Description
FXC Permanent Lift Magnet 550 l
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 5/16W, 60 In L, Trim 1 In, PK10 (MB700060)
- THE BETTER BUNGEE Polystrap, Safety Green, 24 in. L, Nylon (BBS24NSG)
- ZORO SELECT Dock Seal, 10 In., For 8 Ft H Doors (D-150-10)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 3-1/2 in., 250 lb. (1G095)
- MAG-MATE Lifting Magnet, 1000 lb Cap, 10-3/4 In OAL (CL1000)
- MAG-MATE PowerLift(R) Lifting Magnet, 1600 lb Cap, 10-3/4 in OAL (PNL1600)
- MAG-MATE Magnetic Part Handler, Rare Earth (TPLP15)
- MAG-MATE Lifting Magnet, 1500 lb Cap, 13-3/4 In OAL (BL1500)
- MAG-MATE FXR Permanent Lift Magnet 1000 (FXR1000)
- MAG-MATE Lifting Magnet, 9" H, 5" L (DL0150)
- ERIEZ SafeHold Permanent Lift Magnet EPL-55 (EPL-55)
- Mag-Mate Below the Hook Lifting Magnets