Shop All Magnetic Pickup Tools
Mag-Mate
Floor Sweeper, 7-1/2inL x 29-1/2inW, Steel
Mfr # IS2400
Zoro # G9495412
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic
- Size 24 in
- Length 7 1/2 in
- Width 29 1/2 in
- Surface Size 24 in x 7-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # IS2400
- Zoro # G9495412
- UPC # 682241292200
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Size | 24 in |
Length | 7 1/2 in |
Width | 29 1/2 in |
Surface Size | 24 in x 7-1/2 in |
Extended Length | 44 in |
Pickup Length | 44 in |
Wheel Dia. | 6 in |
Magnet Depth | 6 7/8 in |
Overall Height | 42 in |
Magnet Height | 13/16 in |
Wheel Diameter | 6 in |
Magnet Length | 24 in |
Description
The Mag-Mate IS2400 Floor Sweeper is a magnetic pickup tool that can pick up ferrous parts from hard or soft surfaces. The lightweight housing and comfort grip offer excellent control when you use the floor sweeper. It has a pull capacity of 150 lb, allowing you to pick up large objects with ease. This 24 in x 7 1/2 in floor sweeper features a ceramic surface size, making it perfect for picking up small metal objects on floors and other flat surfaces. The Mag-Mate IS2400 Floor Sweeper is the ideal tool for picking up small metal objects on floors and other flat surfaces.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 7/8"x17-1/2" Auger Bit (DAG3090)
- WESTWARD Pilot Drill Bit, High Speed Steel (29VX08)
- H&S AUTOSHOT T-Handle Slide Hammer (1016)
- GREENLEE Cordless Cable Cutter, 11 V DC, Li-Ion Battery, Micro Cutter Series (ES32ML110)
- MAG-MATE Magnetic Pick-Up Tool, Ceramic, Magnetic (MM06X38)
- MAG-MATE Parts Retriever Magnet, 11 Lb, Short Hdl (PR7400)
- MAG-MATE Magnetic Pick-Up Tool, 40 in. (MX3000WAH)
- MAG-MATE Magnetic Pick-Up Tool, Permanent Magnet (IM72-30)
- MAG-MATE Telescoping Magnetic Pickup Reaches 35 (925HVO)
- MAG-MATE Retriever Magnet, Cap 43 1/2Lb, OAL14 In (IMPL2104)
- WESTWARD Magnetic Pickup w/Needle Head, 6 In (4FPU4)
- Mag-Mate Inspection and Retrieving Tools