Shop All Magnetic Pickup Tools
Mag-Mate
Floor Sweeper, 24in, Ceramic
Mfr # FS2400
Zoro # G9495394
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic
- Size 24 in
- Length 5 in
- Width 28 1/2 in
- Surface Size 24 in x 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # FS2400
- Zoro # G9495394
- UPC # 682241146107
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Size | 24 in |
Length | 5 in |
Width | 28 1/2 in |
Surface Size | 24 in x 5 in |
Extended Length | 42 in |
Pickup Length | 42 in |
Wheel Dia. | 6 in |
Wheel Diameter | 6 in |
Magnet Depth | 5 in |
Magnet Height | 13/16 in |
Overall Height | 48 in |
Magnet Length | 24 in |
Description
With its 28 1/2 in. width, the Mag-Mate FS2400 Floor Sweeper is perfect for hard or soft surfaces. It has a comfortable grip and light weight housing to make it easy to use. The magnetic pickup tool is ideal for picking up ferrous parts on roll on surfaces like concrete, asphalt, etc. Its ceramic material makes it durable and resistant to rusting and corrosion. This floor sweeper comes with a steel handle that is adjustable in height. It also has a pull capacity of 150 lb and can be used on 24 x 5 surface areas. If you are looking for an effective way to pick up ferrous parts from hard or soft surfaces, then this Mag-Mate Floor Sweeper will suit your needs perfectly.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN AUGER BIT 7/16X7.5"" (49907)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Quick-Release Comfort Grip Ratchet Set (3-Piece) (SRH99120)
- WESTWARD Suction Cup Lifter, 4 1/2 in Dia Cup Size, D-Handle, 90 lb Max Load Capacity (1MZP4)
- OSG Jobber Drill Bit, F, XPM (8612653)
- MAG-MATE Hanging Magnetic Yard Sweeper, 60.5"W (YS6000)
- MAG-MATE Magnetic Pickup Hand Tool, 200 lb., 6 In L (PG2180N)
- MAG-MATE Parts Retriever Magnet, 7 Lb, Long Hdl (PR7200-30)
- MAG-MATE Magnetic Pick-Up Tool, 7-1/2 in. (MRT910L)
- MAG-MATE Heavy Duty Grip Stick Magnetic Pickup to (IMPL3060)
- MAG-MATE Magnetic Pickup Hand Tool, 50 lb., 6 In. L (PG2050C)
- CENTURY DRILL & TOOL Screwdriver Bit Magnetizer (68590)
- Mag-Mate Inspection and Retrieving Tools