Shop All Flat Washers
Download CAD Files
Mag-Mate
Flat Washer, Fits Bolt Size #8 , Stainless Steel Bright Finish
Mfr # MX0870
Zoro # G8682767
CAD Available
original price:
$19.72
68% off
new price: $6.26
/ea
$6.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Bright
- For Screw Size #8
- Outside Diameter 2 1/2 in
- Minimum Thickness 0.094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # MX0870
- Zoro # G8682767
- UPC # 682241338502
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 2 1/2 in |
Inside Diameter | 0.19 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Bright |
Minimum Thickness | 0.094 in |
Maximum Thickness | 0.094 in |
System of Measurement | Inch |
Color | Silver |
Mounting | Magnet Mount |
Material Grade/Class | Not Graded |
Features | Magnetic |
Description
Magnetic Mounting Disk, Flat Washer Type Standard, Material T409 Stainless Steel, Material Grade/Class Not Graded, Finish Bright (Uncoated), For Screw Size #8, Inside Diameter 0.19 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.094 in, System of Measurement Inch, Minimum Thickness 0.094 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 7/8 in Ht, 20 PK (12P623)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-3/4" L, PK25 (U39350.025.0275)
- ITW BEE LEITZKE Spring Pin Assortment, 204 Pcs (WWG-DISP-SP204)
- ZORO SELECT Arch Barrel, 1/4"-20, 3/4 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain (Z1618)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38400.080.0038)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 50 PK (U38405.043.0001)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 50 PK (FWS12)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 20 PK (78545)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Nylon Plain Finish, 50 PK (16M08018200)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 100 PK (U38400.011.0002)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , Brass 50 PK (61933)
- Mag-Mate General Washers