Shop All Alnico Magnets
Mag-Mate
Fixture Magnet, 25 lb., 1-1/4in
Mfr # A1256
Zoro # G9495342
$44.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/4 in
- Magnet Style Fixture Magnet
- Material Alnico
- Overall Length 1 1/4 in
- Max. Pull 12.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # A1256
- Zoro # G9495342
- UPC # 682241291203
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 1 1/4 in |
Overall Length | 1 1/4 in |
Tap Size | 1/4-20 |
Details
Magnet Style | Fixture Magnet |
Material | Alnico |
Max. Pull | 12.5 lb |
Stability Temp. | 800 Degrees F |
Item | Fixture Magnet |
Includes | 9/32 in Deep Tapped Hole |
Description
Fixture Magnet, Material Alnico, Max. Pull 12.5 lb, Overall Length 1 1/4 in, Diameter 1 1/4 in, Tap Size 1/4-20, Stability Temp. 800 Degrees F, Includes 9/32 in Deep Tapped Hole
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, EPDM, Dash 124, 1-1/4, 1.443, PK25 (U38869.009.0125)
- CODEL DOORS 30" x 96" Primed 1-Panel Interior Shaker Slab Door (2680pri8401)
- X1 TOOLS R-09 O-Ring ID: 13 mm, CS: 2.5 mm, OD: 18 mm 120 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0009x120)
- TRIMLITE 28"x84"x13/8" Primed 3Panel Equal Panel Interior Shaker 49/16" RH Prehung Door Black Hinges (2470pri8433RH1D4916)
- MAG-MATE Cup Magnet with Bolt, 90 lb. Pull (MX2750B)
- MAG-MATE Cylindrical Fixture Magnet, 2.6 lb. Pull (N375T)
- MAG-MATE Raw Alnico Magnet, 1-1/2 in. (ABAR037X037X150)
- MAG-MATE Rectangular Fixture Magnet, 35 lb. Pull (5C2565)
- MAG-MATE Cup Magnet, 22 lb. Pull (MX1500)
- MAG-MATE Rectangular Fixture Magnet, 75 lb. Pull (AC2103)
- STORCH PRODUCTS Alnico Holding Magnet, 6 lb. Pull (A352-831)
- Mag-Mate Alnico Magnets