Shop All Alnico Magnets
Mag-Mate
Fixture Magnet, 1.45 lb., 3/8in
Mfr # A375
Zoro # G9495351
$19.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Magnet Style Fixture Magnet
- Material Alnico
- Overall Length 1/2 in
- Max. Pull 0.72 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # A375
- Zoro # G9495351
- UPC # 682241113307
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 3/8 in |
Overall Length | 1/2 in |
Tap Size | 8-32 |
Details
Magnet Style | Fixture Magnet |
Material | Alnico |
Max. Pull | 0.72 lb |
Stability Temp. | 800 Degrees F |
Item | Fixture Magnet |
Includes | 3/32 in Deep Tapped Hole |
Description
Fixture Magnet, Material Alnico, Max. Pull 0.72 lb, Overall Length 1/2 in, Diameter 3/8 in, Tap Size 8-32, Stability Temp. 800 Degrees F, Includes 3/32 in Deep Tapped Hole
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1104BCX690)
- MSI Renzo Sky 3 In. X 12 In. Glossy Ceramic Blue Wall Tile, 22PK (ZOR-PT-0111)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSSW-5A)
- VISUAL WORKPLACE Magnet-Strip, .030", 2"x50, Yellow (40-702-0250-618)
- MAG-MATE Rectangular Fixture Magnet, 28 lb. Pull (MX0477)
- MAG-MATE Cup Magnet, 38 lb. Pull (MX2000)
- MAG-MATE Rectangular Fixture Magnet, 58 lb. Pull (LC2362)
- MAG-MATE Cup Magnet with Bolt, 22 lb. Pull (MX1500B)
- MAG-MATE Brass Shielded Magnet, 1/2 in. (ABS2550)
- MAG-MATE Cylindrical Fixture Magnet, 100 lb. Pull (R1250)
- UNITED SCIENTIFIC Alnico Cylindrical Magnet, 5Cm X 8M, PK 2 (ACM020)
- Mag-Mate Alnico Magnets