Shop All Cabinet & Island Legs
Mag-Mate
Electromagnetic Lift, 90 lb Load Capacity
Mfr # ERA-201
Zoro # G504104591
product price: $234.53
/ea
Free Shipping & Returns
$234.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Overall Width 1 5/8 in
- Overall Length 1 5/8 in
- Overall Height 1 63/100 in
- Continuous Duty No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # ERA-201
- Zoro # G504104591
- Country of Origin China
- Category Cabinet & Island Legs
Dimensions
Overall Width | 1 5/8 in |
Overall Length | 1 5/8 in |
Overall Height | 1 63/100 in |
Overall Diameter | 2 in |
Surface Size Builder | Round : 1 5/8 in x 1 5/8 in |
Mounting Hole Thread Size | 1/4"-20 |
Magnet Height | 1 5/8 in |
Lead Length | 24 in |
Magnet Diameter | 2 in |
Details
Item | Electromagnetic Lift |
Voltage | 120 V AC |
Continuous Duty | No |
Wiring Method | Wire Lead |
Max. Lifting Capacity | 75 lb |
Magnet Style | Round |
Wattage | 5.6 W |
Includes Lifting Eye | Lifting Eye Not Included |
Number of Mounting Holes | 1 |
Maximum Load Capacity | 90 lb |
Duty Type | Continuous Duty |
Description
Electromagnetic Lift, Voltage 120 V AC, Wiring Method Wire Lead, Includes Lifting Eye Lifting Eye Not Included, Maximum Load Capacity 90 lb, Lead Length 24 in, Magnet Diameter 2 in, Magnet Length Not Applicable, Magnet Width Not Applicable, Magnet Height 1 5/8 in, Number of Mounting Holes 1, Duty Type Continuous Duty, Mounting Hole Thread Size 1/4 In.-20, Wattage 5.6 W, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Magnet Style Round
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO CLIP KeySmart Stainless Steel Silver Pocket/Purse Clip Keychain (KS801-SS)
- MASTER LOCK Combination Padlock, Bottom, Black/Silver (1174)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- LAUREY 96mm Tapered Bow Pull, Satin Nickel (75128)
- MAG-MATE Electromagnetic Lift, 300 lb Load Cap. (ESA-241)
- MAG-MATE Electromagnetic Lift, 100 lb Load Cap. (ERA-202)
- MAG-MATE Electromagnetic Lift, 200 lb Load Cap. (ERA-303)
- MAG-MATE Electromagnetic Lift, 80 lb Load Capacity (ESA-121)
- MAG-MATE Electromagnetic Lift, 90 lb Load Capacity (ER2-201)
- HARDWARE RESOURCES 8-1/4" Wx1-1/2"Dx4-1/2"H Rubberwood Scrolled Left Corner Foot (PFL2-RW)
- HARDWARE RESOURCES 6-3/4" Wx6-3/4"Dx4"H Maple Rounded Corner Pedestal Foot (PFC-MP)
- Mag-Mate Cabinet & Island Legs