Shop All Cabinet & Island Legs
Mag-Mate
Electromagnetic Lift, 90 lb Load Capacity
Mfr # ER2-201
Zoro # G004104596
product price: $92.51
/ea
Free Shipping & Returns
$92.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 63/100 in
- Overall Width 1 5/8 in
- Voltage 24 V DC
- Overall Length 1 5/8 in
- Wattage 5.6 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # ER2-201
- Zoro # G004104596
- Country of Origin China
- Category Cabinet & Island Legs
Dimensions
Overall Height | 1 63/100 in |
Overall Width | 1 5/8 in |
Overall Length | 1 5/8 in |
Overall Diameter | 2 in |
Surface Size Builder | Round : 1 5/8 in x 1 5/8 in |
Mounting Hole Thread Size | 1/4"-20 |
Magnet Height | 1 5/8 in |
Magnet Diameter | 2 in |
Lead Length | 24 in |
Details
Item | Electromagnetic Lift |
Voltage | 24 V DC |
Wattage | 5.6 W |
Max. Lifting Capacity | 75 lb |
Wiring Method | Wire Lead |
Magnet Style | Round |
Continuous Duty | No |
Duty Type | Continuous Duty |
Number of Mounting Holes | 1 |
Maximum Load Capacity | 90 lb |
Includes Lifting Eye | Lifting Eye Not Included |
Description
Electromagnetic Lift, Voltage 24 V DC, Wiring Method Wire Lead, Includes Lifting Eye Lifting Eye Not Included, Maximum Load Capacity 90 lb, Lead Length 24 in, Magnet Diameter 2 in, Magnet Length Not Applicable, Magnet Width Not Applicable, Magnet Height 1 5/8 in, Number of Mounting Holes 1, Duty Type Continuous Duty, Mounting Hole Thread Size 1/4 In.-20, Wattage 5.6 W, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Magnet Style Round
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Sink Base Cabinet Drip Tray (SBDT-3942-A-1)
- HARDWARE RESOURCES 24" Kidney Two-Shelf Plastic Lazy Susan Set (PLSK224)
- J.W. WINCO JW Winco GN631.5-21-6.1 Thrust Pad (631.5-21-6.1)
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Matte Black Transitional Cabinet Pull (BP865096900)
- MAG-MATE Electromagnetic Lift, 300 lb Load Cap. (ESA-241)
- MAG-MATE Electromagnetic Lift, 100 lb Load Cap. (ERA-202)
- MAG-MATE Electromagnetic Lift, 200 lb Load Cap. (ERA-303)
- MAG-MATE Electromagnetic Lift, 80 lb Load Capacity (ESA-121)
- HARDWARE RESOURCES 8-1/4" Wx8-1/4"Dx4-1/2"H Rubberwood Scrolled Corner Foot (PFCS2-RW)
- HARDWARE RESOURCES 4-5/8" Wx2-3/4"Dx8"H Rubberwood Queen Anne Center Leg (WLC85RW)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx4-1/2"H Rubberwood Square Grooved Shaker Bun Foot (BF33RW)
- Mag-Mate Kitchen Cabinetry