Shop All Cabinet & Island Legs
Mag-Mate
Electromagnetic Lift, 80 lb Load Capacity
Mfr # ESA-121
Zoro # G604104590
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Overall Width 1 1/2 in
- Overall Length 2 1/2 in
- Overall Height 1 1/4 in
- Continuous Duty No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # ESA-121
- Zoro # G604104590
- Country of Origin China
- Category Cabinet & Island Legs
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 2 1/2 in |
Overall Height | 1 1/4 in |
Surface Size Builder | Rectangular : 2 1/2 in x 1 1/2 in |
Surface Size - Rectangular | 2 1/2 in x 1 1/2 in |
Mounting Hole Thread Size | #10-32 |
Lead Length | 24 in |
Magnet Width | 1 1/2 in |
Magnet Height | 1 1/4 in |
Magnet Length | 2 1/2 in |
Details
Item | Electromagnetic Lift |
Voltage | 120 V AC |
Continuous Duty | No |
Includes Mounting Holes | Yes |
Wattage | 10 W |
Mounting Hole Center to Center | 1 in |
Wiring Method | Wire Lead |
Number of Mounting Holes | 2 |
Magnet Style | Rectangular |
Max. Lifting Capacity | 100 lb |
Includes Lifting Eye | Lifting Eye Not Included |
Duty Type | Intermittent Duty |
Maximum Load Capacity | 80 lb |
Description
Electromagnetic Lift, Voltage 120 V AC, Wiring Method Wire Lead, Includes Lifting Eye Lifting Eye Not Included, Maximum Load Capacity 80 lb, Lead Length 24 in, Magnet Diameter Not Applicable, Magnet Length 2 1/2 in, Magnet Width 1 1/2 in, Magnet Height 1 1/4 in, Number of Mounting Holes 2, Duty Type Intermittent Duty, Mounting Hole Thread Size #10-32, Wattage 10 W, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Mounting Hole Center to Center 1 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Electromagnetic Lock, Anti-Tamper (MM15DT)
- WESLOCK Schlage Keyway Cylinder for Traditional and Elegance Satin Nickel (SC12987XN-3)
- DELTANA Oil Rubbed Bronze Pivot Hinge (PH60U10B)
- ELEMENTS BY HARDWARE RESOURCES 3" Overall Length Matte Black Edgefield Cabinet Tab Pull (A500-3MB)
- MAG-MATE Electromagnetic Lift, 90 lb Load Capacity (ER2-201)
- MAG-MATE Electromagnetic Lift, 100 lb Load Cap. (ERA-202)
- MAG-MATE Electromagnetic Lift, 200 lb Load Cap. (ERA-303)
- MAG-MATE Electromagnetic Lift, 300 lb Load Cap. (ESA-241)
- OSBORNE WOOD PRODUCTS 35 1/2 x 5 Massive Wilmington Island Leg in Cherry (1709C)
- OSBORNE WOOD PRODUCTS 34 1/2 x 3 Narrow Concord Island Post in Soft Maple (1470M)
- HARDWARE RESOURCES 4-1/2" Wx4-1/2"Dx8"H Rubberwood Ball & Claw Leg (WLC80RW)
- Mag-Mate Cabinet & Island Legs