Shop All Fireplace Tools
Mag-Mate
Electromagnetic Lift, 7 lb Load Capacity
Mfr # ER2-101
Zoro # G104104656
Free Shipping & Returns
$75.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 V DC
- Overall Width 1 in
- Overall Height 3/4 in
- Overall Length 1 in
- Wattage 1.4 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # ER2-101
- Zoro # G104104656
- Country of Origin China
- Category Fireplace Tools
Dimensions
Overall Width | 1 in |
Overall Height | 3/4 in |
Overall Length | 1 in |
Overall Diameter | 1 in |
Surface Size Builder | Round : 1 in x 1 in |
Mounting Hole Thread Size | #10-32 |
Lead Length | 24 in |
Magnet Diameter | 1 in |
Magnet Height | 3/4 in |
Details
Item | Electromagnetic Lift |
Voltage | 24 V DC |
Wattage | 1.4 W |
Max. Lifting Capacity | 7 lb |
Magnet Style | Round |
Wiring Method | Wire Lead |
Continuous Duty | No |
Maximum Load Capacity | 7 lb |
Duty Type | Continuous Duty |
Number of Mounting Holes | 1 |
Includes Lifting Eye | Lifting Eye Not Included |
Description
Electromagnetic Lift, Voltage 24 V DC, Wiring Method Wire Lead, Includes Lifting Eye Lifting Eye Not Included, Maximum Load Capacity 7 lb, Lead Length 24 in, Magnet Diameter 1 in, Magnet Length Not Applicable, Magnet Width Not Applicable, Magnet Height 3/4 in, Number of Mounting Holes 1, Duty Type Continuous Duty, Mounting Hole Thread Size #10-32, Wattage 1.4 W, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Magnet Style Round
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Absorber, 9 3/4 In Length (6AWP4)
- TEMPCO Strip Heater, 240V, 6 In. L, 1200 Deg F (CSH00166)
- L.B. WHITE Ignition Control (572777)
- AEROSPACE AMERICA 16"x16"x6" HEPA FILTER HI-CAP RATED WOOD FRAME (9145-03)
- IMPERIAL MFG Thermostat Stove Magnetic (BM0135)
- INTEGRA MILTEX Roeming Industrial Sales Rugged Cowhide Leather Log Carrier 17 Inch X 37 Inch (75000)
- BACK2BASICS 7 in. Sunburst Cast Iron Trivet in Blue Black (BA911750)
- LOCK-TOP LOCK-TOP 09505 8 in. x 17 in. Lock-Top II Chimney Cap-Damper (9505)
- PURE GARDEN Round Outdoor Wood-Burning Fireplace, 5-Piece Fire Pit Set, 25 lb Box of Fire Starters (50-107FW)
- UNIFLAME Uniflame F-1032 5 Piece Stoveset in Black with Spring Handles (F-1032)
- IMPERIAL MFG Gloves Fireplace Cowhide Lthr (KK0159)
- Mag-Mate Fireplace Tools