Shop All Cabinet & Island Legs
Mag-Mate
Electromagnetic Lift, 50 lb Load Capacity
Mfr # ES2-111
Zoro # G304104593
Free Shipping & Returns
$114.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 V DC
- Overall Height 1 1/4 in
- Overall Length 1 1/2 in
- Overall Width 1 1/2 in
- Mounting Hole Thread Size #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # ES2-111
- Zoro # G304104593
- Country of Origin China
- Category Cabinet & Island Legs
Dimensions
Overall Height | 1 1/4 in |
Overall Length | 1 1/2 in |
Overall Width | 1 1/2 in |
Mounting Hole Thread Size | #10-32 |
Surface Size Builder | Rectangular : 1 1/2 in x 1 1/2 in |
Surface Size - Rectangular | 1 1/2 in x 1 1/2 in |
Lead Length | 24 in |
Magnet Width | 1 1/2 in |
Magnet Height | 1 1/4 in |
Magnet Length | 1 1/2 in |
Details
Item | Electromagnetic Lift |
Voltage | 24 V DC |
Number of Mounting Holes | 2 |
Magnet Style | Rectangular |
Max. Lifting Capacity | 55 lb |
Wiring Method | Wire Lead |
Wattage | 8 W |
Includes Mounting Holes | Yes |
Continuous Duty | No |
Maximum Load Capacity | 50 lb |
Duty Type | Intermittent Duty |
Includes Lifting Eye | Lifting Eye Not Included |
Description
Electromagnetic Lift, Voltage 24 V DC, Wiring Method Wire Lead, Includes Lifting Eye Lifting Eye Not Included, Maximum Load Capacity 50 lb, Lead Length 24 in, Magnet Diameter Not Applicable, Magnet Length 1 1/2 in, Magnet Width 1 1/2 in, Magnet Height 1 1/4 in, Number of Mounting Holes 2, Duty Type Intermittent Duty, Mounting Hole Thread Size #10-32, Wattage 8 W, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Magnet Style Rectangular
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Plastic Corner Guard Edge Protectors, 4"L x 5-1/2"W, 100/Pack (EDGE-P5)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-Hw/PA AL)
- WESLOCK Dual Options 2-3/8" Spring Latch for Interconnected Antique Brass (14652XA-SL)
- DON-JO Rubber Stop for Kick Down Door Holders (1469)
- MAG-MATE Electromagnetic Lift, 300 lb Load Cap. (ESA-241)
- MAG-MATE Electromagnetic Lift, 100 lb Load Cap. (ERA-202)
- MAG-MATE Electromagnetic Lift, 200 lb Load Cap. (ERA-303)
- MAG-MATE Electromagnetic Lift, 80 lb Load Capacity (ESA-121)
- MAG-MATE Electromagnetic Lift, 90 lb Load Capacity (ER2-201)
- OSBORNE WOOD PRODUCTS 36 x 3 1/2 Square Mission Island Leg in White Oak (1745WO)
- HARDWARE RESOURCES 6-3/8" Wx1"Dx4-1/2"H Oak Beaded Left Corner Pedestal Foot (PFL-B-OK)
- Mag-Mate Cabinet & Island Legs