Shop All Cabinet & Island Legs
Mag-Mate
Electromagnetic Lift, 5 lb Load Capacity
Mfr # ER2-071
Zoro # G304104647
product price: $75.68
/ea
Free Shipping & Returns
$75.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3/4 in
- Overall Length 3/4 in
- Overall Height 1 1/4 in
- Voltage 24 V DC
- Continuous Duty No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # ER2-071
- Zoro # G304104647
- Country of Origin China
- Category Cabinet & Island Legs
Dimensions
Overall Width | 3/4 in |
Overall Length | 3/4 in |
Overall Height | 1 1/4 in |
Mounting Hole Thread Size | #10-32 |
Surface Size Builder | Round : 3/4 in x 3/4 in |
Overall Diameter | 3/4 in |
Magnet Diameter | 3/4 in |
Magnet Height | 1 1/4 in |
Lead Length | 24 in |
Details
Item | Electromagnetic Lift |
Voltage | 24 V DC |
Continuous Duty | No |
Max. Lifting Capacity | 5 lb |
Magnet Style | Round |
Wiring Method | Wire Lead |
Wattage | 1.4 W |
Includes Lifting Eye | Lifting Eye Not Included |
Maximum Load Capacity | 5 lb |
Number of Mounting Holes | 1 |
Duty Type | Continuous Duty |
Description
Electromagnetic Lift, Voltage 24 V DC, Wiring Method Wire Lead, Includes Lifting Eye Lifting Eye Not Included, Maximum Load Capacity 5 lb, Lead Length 24 in, Magnet Diameter 3/4 in, Magnet Length Not Applicable, Magnet Width Not Applicable, Magnet Height 1 1/4 in, Number of Mounting Holes 1, Duty Type Continuous Duty, Mounting Hole Thread Size #10-32, Wattage 1.4 W, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Magnet Style Round
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING Bypassing Door Hanger Kit, Mill, 96"L (R-BYP-50-2D8)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Boswell Cabinet Pull (177-96SN)
- STRYBUC 1/2in ID Torque Bar Bearings (1703P)
- KWIKSET UL Adjustable Radius Corner Springlatch (83521-003)
- MAG-MATE Electromagnetic Lift, 300 lb Load Cap. (ESA-241)
- MAG-MATE Electromagnetic Lift, 100 lb Load Cap. (ERA-202)
- MAG-MATE Electromagnetic Lift, 90 lb Load Capacity (ER2-201)
- MAG-MATE Electromagnetic Lift, 80 lb Load Capacity (ESA-121)
- MAG-MATE Electromagnetic Lift, 200 lb Load Cap. (ERA-303)
- OSBORNE WOOD PRODUCTS 34 1/2 x 3 Narrow Reeded Island Post in Soft Maple (1446M)
- OSBORNE WOOD PRODUCTS 38 x 3 1/2 Carved Leaf Baluster in Rubberwood (paintgrade)< (891892RW)
- Mag-Mate Kitchen Cabinetry