Shop All Cabinet & Island Legs
Mag-Mate
Electromagnetic Lift, 40 lb Load Capacity
Mfr # ER2-104
Zoro # G804104659
product price: $88.46
/ea
Free Shipping & Returns
$88.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 V DC
- Overall Height 1 1/2 in
- Overall Width 1 1/2 in
- Overall Length 1 1/2 in
- Wiring Method Wire Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # ER2-104
- Zoro # G804104659
- Country of Origin China
- Category Cabinet & Island Legs
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Mounting Hole Thread Size | 1/4"-20 |
Surface Size Builder | Round : 1 1/2 in x 1 1/2 in |
Magnet Diameter | 1 1/2 in |
Magnet Height | 1 1/2 in |
Lead Length | 24 in |
Details
Item | Electromagnetic Lift |
Voltage | 24 V DC |
Wiring Method | Wire Lead |
Max. Lifting Capacity | 40 lb |
Wattage | 4.6 W |
Continuous Duty | No |
Magnet Style | Round |
Maximum Load Capacity | 40 lb |
Duty Type | Continuous Duty |
Number of Mounting Holes | 1 |
Includes Lifting Eye | Lifting Eye Not Included |
Description
Electromagnetic Lift, Voltage 24 V DC, Wiring Method Wire Lead, Includes Lifting Eye Lifting Eye Not Included, Maximum Load Capacity 40 lb, Lead Length 24 in, Magnet Diameter 1 1/2 in, Magnet Length Not Applicable, Magnet Width Not Applicable, Magnet Height 1 1/2 in, Number of Mounting Holes 1, Duty Type Continuous Duty, Mounting Hole Thread Size 1/4 In.-20, Wattage 4.6 W, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Magnet Style Round
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DTC Gray Plastic Faceframe Rear Bracket for 1D and 2D Series Slides (OGA03)
- WRIGHT PRODUCTS Bulk Door Spring, 16in.x 1in., Zinc Plate (#8)
- ANDOVA TILES SAMPLE Marianna 1 x 4 Glass Brick Joint Mosaic Wall Tile (SAM-ANDMARI462)
- CODEL DOORS 32" x 80" x 1-3/8" Primed 3-Panel Equal Panel Interior Shaker 4-9/16" RH Prehung Door w/Black Hinges (2868pri8433RH1D4916)
- MAG-MATE Electromagnetic Lift, 90 lb Load Capacity (ER2-201)
- MAG-MATE Electromagnetic Lift, 200 lb Load Cap. (ERA-303)
- MAG-MATE Electromagnetic Lift, 100 lb Load Cap. (ERA-202)
- MAG-MATE Electromagnetic Lift, 80 lb Load Capacity (ESA-121)
- MAG-MATE Electromagnetic Lift, 300 lb Load Cap. (ESA-241)
- TUHOME Sicilia Kitchen Island, Two External Shelves, Double Door Cabinets, Three Shelves, Black/Light Oak (BWD5580)
- HARDWARE RESOURCES 8" Wx8"Dx4-1/2"H Rubberwood Cove Corner Pedestal Foot (PFCCOV-RW)
- Mag-Mate Kitchen Cabinetry