Shop All Cabinet & Island Legs
Mag-Mate
Electromagnetic Lift, 350 lb Load Cap.
Mfr # ER2-403
Zoro # G504104584
product price: $329.48
/ea
Free Shipping & Returns
$329.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Overall Width 3 in
- Overall Height 3 in
- Voltage 24 V DC
- Wattage 36 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # ER2-403
- Zoro # G504104584
- Country of Origin China
- Category Cabinet & Island Legs
Dimensions
Overall Length | 3 in |
Overall Width | 3 in |
Overall Height | 3 in |
Overall Diameter | 4 in |
Surface Size Builder | Round : 3 in x 3 in |
Mounting Hole Thread Size | 3/8"-16 |
Lead Length | 24 in |
Magnet Height | 3 in |
Magnet Diameter | 4 in |
Details
Item | Electromagnetic Lift |
Voltage | 24 V DC |
Wattage | 36 W |
Wiring Method | Wire Lead |
Continuous Duty | No |
Max. Lifting Capacity | 325 lb |
Magnet Style | Round |
Duty Type | Continuous Duty |
Includes Lifting Eye | Lifting Eye Not Included |
Maximum Load Capacity | 350 lb |
Number of Mounting Holes | 1 |
Description
Electromagnetic Lift, Voltage 24 V DC, Wiring Method Wire Lead, Includes Lifting Eye Lifting Eye Not Included, Maximum Load Capacity 350 lb, Lead Length 24 in, Magnet Diameter 4 in, Magnet Length Not Applicable, Magnet Width Not Applicable, Magnet Height 3 in, Number of Mounting Holes 1, Duty Type Continuous Duty, Mounting Hole Thread Size 3/8 In.-16, Wattage 36 W, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Magnet Style Round
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Heavy Duty DeadLatch, 1-1/8 BS RH/LHR, Field Reversible Flat, Radius, Beveled 4902-01 Fla (ADR-4900-36-201-628)
- LUCIDA SURFACES LUCIDA SURFACES, DecoCore White Oak Herringbone 5.1 in. x25.4 in. 7mm 22MIL Interlocking Luxury Vinyl Planks , 16PK (DC-701C)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0350)
- ZORO SELECT O-Ring, Dash 309, Buna N, 0.21 In., PK50 (U38801.018.0043)
- MAG-MATE Electromagnetic Lift, 80 lb Load Capacity (ESA-121)
- MAG-MATE Electromagnetic Lift, 90 lb Load Capacity (ER2-201)
- MAG-MATE Electromagnetic Lift, 300 lb Load Cap. (ESA-241)
- MAG-MATE Electromagnetic Lift, 100 lb Load Cap. (ERA-202)
- MAG-MATE Electromagnetic Lift, 200 lb Load Cap. (ERA-303)
- OSBORNE WOOD PRODUCTS 34 1/2 x 3 Narrow Reeded Island Post in Soft Maple (1446M)
- OSBORNE WOOD PRODUCTS 34 1/2 x 5 x 1 3/16 Fluted Pilaster in Black Walnut (3501W)
- Mag-Mate Cabinet & Island Legs