Shop All Cabinet & Island Legs
Mag-Mate
Electromagnetic Lift, 300 lb Load Cap.
Mfr # ESA-241
Zoro # G404104592
original price:
$400.99
4% off
new price: $381.42
/ea
Free Shipping & Returns
$381.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/2 in
- Overall Width 2 1/2 in
- Overall Height 1 7/8 in
- Voltage 120 V AC
- Number of Mounting Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # ESA-241
- Zoro # G404104592
- Country of Origin China
- Category Cabinet & Island Legs
Dimensions
Overall Length | 4 1/2 in |
Overall Width | 2 1/2 in |
Overall Height | 1 7/8 in |
Surface Size - Rectangular | 4 1/2 in x 2 1/2 in |
Mounting Hole Thread Size | 1/4"-20 |
Surface Size Builder | Rectangular : 4 1/2 in x 2 1/2 in |
Magnet Height | 1 7/8 in |
Magnet Length | 4 1/2 in |
Magnet Width | 2 1/2 in |
Lead Length | 24 in |
Details
Item | Electromagnetic Lift |
Voltage | 120 V AC |
Number of Mounting Holes | 2 |
Mounting Hole Center to Center | 2 in |
Wiring Method | Wire Lead |
Includes Mounting Holes | Yes |
Magnet Style | Rectangular |
Max. Lifting Capacity | 400 lb |
Continuous Duty | No |
Wattage | 29 W |
Includes Lifting Eye | Lifting Eye Not Included |
Duty Type | Intermittent Duty |
Maximum Load Capacity | 300 lb |
Description
Electromagnetic Lift, Voltage 120 V AC, Wiring Method Wire Lead, Includes Lifting Eye Lifting Eye Not Included, Maximum Load Capacity 300 lb, Lead Length 24 in, Magnet Diameter Not Applicable, Magnet Length 4 1/2 in, Magnet Width 2 1/2 in, Magnet Height 1 7/8 in, Number of Mounting Holes 2, Duty Type Intermittent Duty, Mounting Hole Thread Size 1/4 In.-20, Wattage 29 W, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Mounting Hole Center to Center 2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bracket, Track, Box, 1-3/4"L x 2-1/4"W (4PE64)
- GLOBAL DOOR CONTROLS Slimline Heavy Duty Commercial Grade 1 Door Closer in Duronodic - Sizes 1-6 (TC4361-DU)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1414)
- CECO Security Double Doors, LHR, 80 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 68-LHR-CYL-CU)
- MAG-MATE Electromagnetic Lift, 100 lb Load Cap. (ERA-202)
- MAG-MATE Electromagnetic Lift, 200 lb Load Cap. (ERA-303)
- MAG-MATE Electromagnetic Lift, 80 lb Load Capacity (ESA-121)
- MAG-MATE Electromagnetic Lift, 90 lb Load Capacity (ER2-201)
- OSBORNE WOOD PRODUCTS 34 1/2 x 3 1/2 Classic Reeded Island Post in Red Oak (1456O)
- OSBORNE WOOD PRODUCTS 38 x 3 1/2 Carved Leaf Baluster in Rubberwood (paintgrade)< (891892RW)
- HARDWARE RESOURCES 6-3/8" Wx1"Dx4-1/2"H Oak Beaded Left Corner Pedestal Foot (PFL-B-OK)
- Mag-Mate Kitchen Cabinetry