Shop All Cabinet & Island Legs
Mag-Mate
Electromagnetic Lift, 300 lb Load Cap.
Mfr # ES2-241
Zoro # G404104585
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 V DC
- Overall Length 4 1/2 in
- Overall Height 1 7/8 in
- Overall Width 2 1/2 in
- Magnet Style Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # ES2-241
- Zoro # G404104585
- Country of Origin China
- Category Cabinet & Island Legs
Dimensions
Overall Length | 4 1/2 in |
Overall Height | 1 7/8 in |
Overall Width | 2 1/2 in |
Surface Size Builder | Rectangular : 4 1/2 in x 2 1/2 in |
Mounting Hole Thread Size | 1/4"-20 |
Surface Size - Rectangular | 4 1/2 in x 2 1/2 in |
Magnet Length | 4 1/2 in |
Magnet Height | 1 7/8 in |
Lead Length | 24 in |
Magnet Width | 2 1/2 in |
Details
Item | Electromagnetic Lift |
Voltage | 24 V DC |
Magnet Style | Rectangular |
Number of Mounting Holes | 2 |
Includes Mounting Holes | Yes |
Continuous Duty | No |
Wattage | 29 W |
Mounting Hole Center to Center | 2 in |
Max. Lifting Capacity | 400 lb |
Wiring Method | Wire Lead |
Includes Lifting Eye | Lifting Eye Not Included |
Duty Type | Intermittent Duty |
Maximum Load Capacity | 300 lb |
Description
Electromagnetic Lift, Voltage 24 V DC, Wiring Method Wire Lead, Includes Lifting Eye Lifting Eye Not Included, Maximum Load Capacity 300 lb, Lead Length 24 in, Magnet Diameter Not Applicable, Magnet Length 4 1/2 in, Magnet Width 2 1/2 in, Magnet Height 1 7/8 in, Number of Mounting Holes 2, Duty Type Intermittent Duty, Mounting Hole Thread Size 1/4 In.-20, Wattage 29 W, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Mounting Hole Center to Center 2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 013, Viton, 0.07 In., PK25 (1RGR8)
- DORMAKABA Cylindrical Locks with Keypad Trim, P2031BLL-626-41 (P2031BLL-626-41)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Aluminum (7500H X 689)
- ZORO SELECT Touchbar Rim, Exit Device, 36 In. Door (5TUN2)
- MAG-MATE Electromagnetic Lift, 300 lb Load Cap. (ESA-241)
- MAG-MATE Electromagnetic Lift, 80 lb Load Capacity (ESA-121)
- MAG-MATE Electromagnetic Lift, 200 lb Load Cap. (ERA-303)
- MAG-MATE Electromagnetic Lift, 100 lb Load Cap. (ERA-202)
- MAG-MATE Electromagnetic Lift, 90 lb Load Capacity (ER2-201)
- HARDWARE RESOURCES 8" Wx8"Dx4-1/2"H Hard Maple Cove Corner Pedestal Foot (PFCCOV-HMP)
- OSBORNE WOOD PRODUCTS 34 1/2 x 3 1/2 Bamboo Island Post in Soft Maple (1439M)
- Mag-Mate Kitchen Cabinetry