Shop All Cabinet & Island Legs
Mag-Mate
Electromagnetic Lift, 200 lb Load Cap.
Mfr # ERA-303
Zoro # G904104597
product price: $297.02
/ea
Free Shipping & Returns
$297.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Overall Height 3 in
- Overall Length 3 in
- Overall Width 3 in
- Mounting Hole Thread Size 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # ERA-303
- Zoro # G904104597
- Country of Origin China
- Category Cabinet & Island Legs
Dimensions
Overall Height | 3 in |
Overall Length | 3 in |
Overall Width | 3 in |
Mounting Hole Thread Size | 5/16"-18 |
Surface Size Builder | Round : 3 in x 3 in |
Overall Diameter | 3 in |
Lead Length | 24 in |
Magnet Diameter | 3 in |
Magnet Height | 3 in |
Details
Item | Electromagnetic Lift |
Voltage | 120 V AC |
Magnet Style | Round |
Max. Lifting Capacity | 185 lb |
Continuous Duty | No |
Wattage | 25 W |
Wiring Method | Wire Lead |
Maximum Load Capacity | 200 lb |
Includes Lifting Eye | Lifting Eye Not Included |
Duty Type | Continuous Duty |
Number of Mounting Holes | 1 |
Description
Electromagnetic Lift, Voltage 120 V AC, Wiring Method Wire Lead, Includes Lifting Eye Lifting Eye Not Included, Maximum Load Capacity 200 lb, Lead Length 24 in, Magnet Diameter 3 in, Magnet Length Not Applicable, Magnet Width Not Applicable, Magnet Height 3 in, Number of Mounting Holes 1, Duty Type Continuous Duty, Mounting Hole Thread Size 5/16 In.-18, Wattage 25 W, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Magnet Style Round
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Half-Saddle Threshold, Fluted Top, 4 ft. L (325-48)
- ZORO SELECT Snap, Bolt, 1/2 In (4PB87)
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter, 10PK (P3002-BI-10B)
- SPEC Extension Spring, Stainless Steel (E20002077500S)
- MAG-MATE Electromagnetic Lift, 90 lb Load Capacity (ER2-201)
- MAG-MATE Electromagnetic Lift, 300 lb Load Cap. (ESA-241)
- MAG-MATE Electromagnetic Lift, 100 lb Load Cap. (ERA-202)
- MAG-MATE Electromagnetic Lift, 80 lb Load Capacity (ESA-121)
- OSBORNE WOOD PRODUCTS 34 1/2 x 2 Square Leg in Hickory (2345002000H)
- TUHOME Tanna Kitchen Counter Dining Table, Two Legs, Three Side Shelves, White/Light Oak (MBD5459)
- TUHOME Tanna Kitchen Counter Dining Table, Two Legs, Three Side Shelves, Black/Pine (MWD5460)
- Mag-Mate Cabinet & Island Legs