Shop All Cabinet & Island Legs
Mag-Mate
Electromagnetic Lift, 200 lb Load Cap.
Mfr # ER2-303
Zoro # G304104586
original price:
$258.76
25% off
new price: $193.14
/ea
Free Shipping & Returns
$193.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 V DC
- Overall Width 3 in
- Overall Height 3 in
- Overall Length 3 in
- Wattage 25 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # ER2-303
- Zoro # G304104586
- Country of Origin China
- Category Cabinet & Island Legs
Dimensions
Overall Width | 3 in |
Overall Height | 3 in |
Overall Length | 3 in |
Mounting Hole Thread Size | 5/16"-18 |
Overall Diameter | 3 in |
Surface Size Builder | Round : 3 in x 3 in |
Magnet Diameter | 3 in |
Lead Length | 24 in |
Magnet Height | 3 in |
Details
Item | Electromagnetic Lift |
Voltage | 24 V DC |
Wattage | 25 W |
Magnet Style | Round |
Max. Lifting Capacity | 185 lb |
Wiring Method | Wire Lead |
Continuous Duty | No |
Includes Lifting Eye | Lifting Eye Not Included |
Number of Mounting Holes | 1 |
Maximum Load Capacity | 200 lb |
Duty Type | Continuous Duty |
Description
Electromagnetic Lift, Voltage 24 V DC, Wiring Method Wire Lead, Includes Lifting Eye Lifting Eye Not Included, Maximum Load Capacity 200 lb, Lead Length 24 in, Magnet Diameter 3 in, Magnet Length Not Applicable, Magnet Width Not Applicable, Magnet Height 3 in, Number of Mounting Holes 1, Duty Type Continuous Duty, Mounting Hole Thread Size 5/16 In.-18, Wattage 25 W, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Magnet Style Round
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND BROOM GRIPPER LARGE PLST (17007-ES)
- MIDWEST FASTENER 7/16" Black Plastic Flush Head Sheet Metal Plugs 15PK (75902)
- STERLING SEAL & SUPPLY 212 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL212X250)
- STRYBUC DOOR HINGE LH WHITE (56-145LHW)
- MAG-MATE Electromagnetic Lift, 90 lb Load Capacity (ER2-201)
- MAG-MATE Electromagnetic Lift, 80 lb Load Capacity (ESA-121)
- MAG-MATE Electromagnetic Lift, 200 lb Load Cap. (ERA-303)
- MAG-MATE Electromagnetic Lift, 300 lb Load Cap. (ESA-241)
- MAG-MATE Electromagnetic Lift, 100 lb Load Cap. (ERA-202)
- HARDWARE RESOURCES 8-1/4" Wx1-1/2"Dx4-1/2"H Rubberwood Scrolled Left Corner Foot (PFL2-RW)
- HARDWARE RESOURCES 8" Wx8"Dx4-1/2"H Rubberwood Cove Corner Pedestal Foot (PFCCOV-RW)
- Mag-Mate Kitchen Cabinetry