Shop All Cabinet & Island Legs
Mag-Mate
Electromagnetic Lift, 150 lb Load Cap.
Mfr # ESA-221
Zoro # G204104587
product price: $277.54
/ea
Free Shipping & Returns
$277.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Overall Height 1 1/2 in
- Voltage 120 V AC
- Overall Width 2 1/2 in
- Magnet Style Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # ESA-221
- Zoro # G204104587
- Country of Origin China
- Category Cabinet & Island Legs
Dimensions
Overall Length | 2 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 2 1/2 in |
Surface Size Builder | Rectangular : 2 1/2 in x 2 1/2 in |
Mounting Hole Thread Size | 1/4"-20 |
Surface Size - Rectangular | 2 1/2 in x 2 1/2 in |
Lead Length | 24 in |
Magnet Height | 1 1/2 in |
Magnet Length | 2 1/2 in |
Magnet Width | 2 1/2 in |
Details
Item | Electromagnetic Lift |
Voltage | 120 V AC |
Magnet Style | Rectangular |
Wiring Method | Wire Lead |
Number of Mounting Holes | 1 |
Wattage | 14 W |
Includes Mounting Holes | Yes |
Max. Lifting Capacity | 200 lb |
Continuous Duty | No |
Duty Type | Intermittent Duty |
Maximum Load Capacity | 150 lb |
Includes Lifting Eye | Lifting Eye Not Included |
Description
Electromagnetic Lift, Voltage 120 V AC, Wiring Method Wire Lead, Includes Lifting Eye Lifting Eye Not Included, Maximum Load Capacity 150 lb, Lead Length 24 in, Magnet Diameter Not Applicable, Magnet Length 2 1/2 in, Magnet Width 2 1/2 in, Magnet Height 1 1/2 in, Number of Mounting Holes 1, Duty Type Intermittent Duty, Mounting Hole Thread Size 1/4 In.-20, Wattage 14 W, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Magnet Style Rectangular
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 1, 3/4 ID, 1 1/8 D, PK25 (3MPT1)
- TRINE Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (4801-32D)
- MASTER LOCK Combination Padlock, Center, Black/Silver (1502)
- MASTER LOCK Cable, 6 Ft (78DPF)
- MAG-MATE Electromagnetic Lift, 100 lb Load Cap. (ERA-202)
- MAG-MATE Electromagnetic Lift, 80 lb Load Capacity (ESA-121)
- MAG-MATE Electromagnetic Lift, 300 lb Load Cap. (ESA-241)
- MAG-MATE Electromagnetic Lift, 90 lb Load Capacity (ER2-201)
- MAG-MATE Electromagnetic Lift, 200 lb Load Cap. (ERA-303)
- OSBORNE WOOD PRODUCTS 35 1/2 x 6 Grand Island Leg in Knotty Pine (1779P)
- HARDWARE RESOURCES 4-5/8" Wx2-3/4"Dx8"H Rubberwood Queen Anne Center Leg (WLC85RW)
- Mag-Mate Cabinet & Island Legs