Shop All Cabinet & Island Legs
Mag-Mate
Electromagnetic Lift, 150 lb Load Cap.
Mfr # ES2-221
Zoro # G404104578
product price: $156.62
/ea
Free Shipping & Returns
$156.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 V DC
- Overall Height 1 1/2 in
- Overall Width 2 1/2 in
- Overall Length 2 1/2 in
- Wiring Method Wire Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # ES2-221
- Zoro # G404104578
- Country of Origin China
- Category Cabinet & Island Legs
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 2 1/2 in |
Overall Length | 2 1/2 in |
Surface Size - Rectangular | 2 1/2 in x 2 1/2 in |
Surface Size Builder | Rectangular : 2 1/2 in x 2 1/2 in |
Mounting Hole Thread Size | 1/4"-20 |
Magnet Length | 2 1/2 in |
Magnet Width | 2 1/2 in |
Magnet Height | 1 1/2 in |
Lead Length | 24 in |
Details
Item | Electromagnetic Lift |
Voltage | 24 V DC |
Wiring Method | Wire Lead |
Wattage | 14 W |
Includes Mounting Holes | Yes |
Max. Lifting Capacity | 200 lb |
Continuous Duty | No |
Number of Mounting Holes | 2 |
Magnet Style | Rectangular |
Includes Lifting Eye | Lifting Eye Not Included |
Duty Type | Intermittent Duty |
Maximum Load Capacity | 150 lb |
Description
Electromagnetic Lift, Voltage 24 V DC, Wiring Method Wire Lead, Includes Lifting Eye Lifting Eye Not Included, Maximum Load Capacity 150 lb, Lead Length 24 in, Magnet Diameter Not Applicable, Magnet Length 2 1/2 in, Magnet Width 2 1/2 in, Magnet Height 1 1/2 in, Number of Mounting Holes 2, Duty Type Intermittent Duty, Mounting Hole Thread Size 1/4 In.-20, Wattage 14 W, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Magnet Style Rectangular
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK (123252)
- PRIMELINE TOOLS Self-Adhesive Window Finger Pull, Clear Plastic (6 Pack) (MP2549)
- EKENA MILLWORK 4" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 12,000 lbs), Non-Tapered, FLuted (EA0408ENFSGTUTU)
- STERLING SEAL & SUPPLY 377 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A377X50)
- MAG-MATE Electromagnetic Lift, 90 lb Load Capacity (ER2-201)
- MAG-MATE Electromagnetic Lift, 100 lb Load Cap. (ERA-202)
- MAG-MATE Electromagnetic Lift, 300 lb Load Cap. (ESA-241)
- MAG-MATE Electromagnetic Lift, 200 lb Load Cap. (ERA-303)
- MAG-MATE Electromagnetic Lift, 80 lb Load Capacity (ESA-121)
- OSBORNE WOOD PRODUCTS 34 1/2 x 3 1/2 Bamboo Island Post in Soft Maple (1439M)
- COMO Pmi 4 in. To 5 in. Adjustable Cabinet Leg Chrome (552-10-C1)
- Mag-Mate Cabinet & Island Legs