Shop All Cabinet & Island Legs
Mag-Mate
Electromagnetic Lift, 100 lb Load Cap.
Mfr # ERA-202
Zoro # G004104589
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 1/2 in
- Overall Length 2 1/2 in
- Overall Width 2 1/2 in
- Voltage 120 V AC
- Magnet Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # ERA-202
- Zoro # G004104589
- Country of Origin China
- Category Cabinet & Island Legs
Dimensions
Overall Height | 2 1/2 in |
Overall Length | 2 1/2 in |
Overall Width | 2 1/2 in |
Surface Size Builder | Round : 2 1/2 in x 2 1/2 in |
Overall Diameter | 2 in |
Mounting Hole Thread Size | 1/4"-20 |
Magnet Height | 2 1/2 in |
Magnet Diameter | 2 in |
Lead Length | 24 in |
Details
Item | Electromagnetic Lift |
Voltage | 120 V AC |
Magnet Style | Round |
Wattage | 13 W |
Wiring Method | Wire Lead |
Max. Lifting Capacity | 90 lb |
Continuous Duty | No |
Duty Type | Continuous Duty |
Number of Mounting Holes | 1 |
Includes Lifting Eye | Lifting Eye Not Included |
Maximum Load Capacity | 100 lb |
Description
Electromagnetic Lift, Voltage 120 V AC, Wiring Method Wire Lead, Includes Lifting Eye Lifting Eye Not Included, Maximum Load Capacity 100 lb, Lead Length 24 in, Magnet Diameter 2 in, Magnet Length Not Applicable, Magnet Width Not Applicable, Magnet Height 2 1/2 in, Number of Mounting Holes 1, Duty Type Continuous Duty, Mounting Hole Thread Size 1/4 In.-20, Wattage 13 W, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Magnet Style Round
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY SYSTEMS Red, 50 PK (290100R-50)
- MSI Kaya Carrara Bianco 24X48 Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0435)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 9/32 OD, PK6 (1NAF3)
- IVES COMMERCIAL Aluminum 3-3/16in Solid Door Stop Satin Nickel Finish (61A15)
- MAG-MATE Electromagnetic Lift, 300 lb Load Cap. (ESA-241)
- MAG-MATE Electromagnetic Lift, 90 lb Load Capacity (ER2-201)
- MAG-MATE Electromagnetic Lift, 80 lb Load Capacity (ESA-121)
- MAG-MATE Electromagnetic Lift, 80 lb Load Capacity (ES2-121)
- MAG-MATE Electromagnetic Lift, 200 lb Load Cap. (ERA-303)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx4-1/2"H Rubberwood Square Shaker Bun Foot (BF32RW)
- HARDWARE RESOURCES 2-1/4" Wx2-1/4"Dx4"H Rubberwood Square Tapered Shaker Bun Foot (BF34RW)
- Mag-Mate Kitchen Cabinetry