Shop All Cabinet & Island Legs
Mag-Mate
Electromagnetic Lift, 100 lb Load Cap.
Mfr # ER2-202
Zoro # G204104594
product price: $115.23
/ea
Free Shipping & Returns
$115.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Voltage 24 V DC
- Overall Height 1 63/100 in
- Overall Width 2 1/2 in
- Wiring Method Wire Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # ER2-202
- Zoro # G204104594
- Country of Origin China
- Category Cabinet & Island Legs
Dimensions
Overall Length | 2 1/2 in |
Overall Height | 1 63/100 in |
Overall Width | 2 1/2 in |
Mounting Hole Thread Size | 1/4"-20 |
Surface Size Builder | Round : 2 1/2 in x 2 1/2 in |
Overall Diameter | 2 in |
Magnet Height | 2 1/2 in |
Magnet Diameter | 2 in |
Lead Length | 24 in |
Details
Item | Electromagnetic Lift |
Voltage | 24 V DC |
Wiring Method | Wire Lead |
Wattage | 13 W |
Max. Lifting Capacity | 90 lb |
Magnet Style | Round |
Continuous Duty | No |
Duty Type | Continuous Duty |
Number of Mounting Holes | 1 |
Includes Lifting Eye | Lifting Eye Not Included |
Maximum Load Capacity | 100 lb |
Description
Electromagnetic Lift, Voltage 24 V DC, Wiring Method Wire Lead, Includes Lifting Eye Lifting Eye Not Included, Maximum Load Capacity 100 lb, Lead Length 24 in, Magnet Diameter 2 in, Magnet Length Not Applicable, Magnet Width Not Applicable, Magnet Height 2 1/2 in, Number of Mounting Holes 1, Duty Type Continuous Duty, Mounting Hole Thread Size 1/4 In.-20, Wattage 13 W, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Magnet Style Round
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Edge Pulls 5-1/16 inch 128mm Center-to-Center Satin Nickel Cabinet Edge Pull (2000854)
- ABUS Combination Padlock, Front, Black/Silver (158/40)
- MSI Trecento Quarzo Taj 12.32 In. W X 24.29 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0183)
- AMEROCK Factor 1-1/4 inch 32mm Diameter Golden Champagne Cabinet Knob (BP36780BBZ)
- MAG-MATE Electromagnetic Lift, 200 lb Load Cap. (ERA-303)
- MAG-MATE Electromagnetic Lift, 300 lb Load Cap. (ESA-241)
- MAG-MATE Electromagnetic Lift, 80 lb Load Capacity (ESA-121)
- MAG-MATE Electromagnetic Lift, 100 lb Load Cap. (ERA-202)
- MAG-MATE Electromagnetic Lift, 90 lb Load Capacity (ER2-201)
- OSBORNE WOOD PRODUCTS 34 1/2 x 3 Narrow Reeded Island Post in Soft Maple (1446M)
- OSBORNE WOOD PRODUCTS 36 x 8 Wilmington Island Leg in Mahogany (1808MH)
- Mag-Mate Kitchen Cabinetry