Shop All Rare Earth Magnets
Mag-Mate
Disc Magnet, Neodymium, 7/64 in.
Mfr # NE3710NP35
Zoro # G6159352
original price:
$1.45
20% off
new price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material Grade 35 Neodymium
- Overall Length 7/64 in
- Casing Material Nickel Plating
- Max. Pull 4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # NE3710NP35
- Zoro # G6159352
- UPC # 682241158308
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3/8 in |
Overall Length | 7/64 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 4 lb |
Item | Disc Magnet |
Stability Temp. | 180 Degrees F |
Description
Disc Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 4 lb, Overall Length 7/64 in, Diameter 3/8 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Blum 18" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, (One Pair) (563H4570B)
- ZORO SELECT Hook, Steel, 9 in H, White, 50 lb Load Limit (39DL14)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (270A36)
- OEM OEM: REF: 2013-2020 Lincoln / 5-Button Smart Key / PN: 164-R8094 / M3N5WY8609 (RSK-FRD018)
- MAG-MATE Rare Earth Magnet Material, 69 lb. (CMP181510P2N35)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE1250NP35)
- MAG-MATE Plated Cup Magnet, Rare Earth 0.98"dia, (MX0984R)
- MAG-MATE Rare Earth Magnet Material, 24 lb. (NE7537NP42)
- MAG-MATE Disc Magnet, Neodymium, 13/64 in. (NE3720NP35)
- MAG-MATE Rare Earth Cup Magnet with Built in Zip (MX0560RZIP6)
- WINNIE INDUSTRIES 1/4-20 Magnetic Mount Up to 100 lbs, Male Threaded Rod, 100PK (WMAG1420M)
- Mag-Mate Rare Earth Magnets