Shop All Rare Earth Magnets
Mag-Mate
Disc Magnet, Neodymium, 7/64 in.
Mfr # NE2210NP35
Zoro # G6204816
$0.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7/32 in
- Material Grade 35 Neodymium
- Overall Length 7/64 in
- Casing Material Nickel Plating
- Max. Pull 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # NE2210NP35
- Zoro # G6204816
- UPC # 682241157103
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 7/32 in |
Overall Length | 7/64 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 2 lb |
Item | Disc Magnet |
Stability Temp. | 180 Degrees F |
Description
Disc Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 2 lb, Overall Length 7/64 in, Diameter 7/32 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Frame Weatherstrip, Hollw Bulb, Mill (GG303APK3684)
- TRILOGY Lever Support Spring (S6148)
- ROSSLARE US SINGLE GANG BACKLIT GOPROX & PIN READER CONVERTIBLE (ROS-AYC-F60)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40, Rod Thread M5 (AF640-069)
- MAG-MATE Nickel Plated Rare Earthdiasc 0.50"dia (NE5012NP52)
- MAG-MATE Nickel Plated Rare Earth Magnet 0.10"Th (NE012525NP35)
- MAG-MATE Cup Magnet, Samarium Cobalt, 25/32 in. (PF16S)
- MAG-MATE Cup Magnet, Neodymium, 1-3/8 in. (PF25N)
- MAG-MATE Rare Earth Magnet Material, 17 lb. (CMP7506P1N42)
- MAG-MATE Block Magnet, Neodymium, 1-1/2 in. (NEO 3/16 RECTNP)
- ZORO SELECT Disc Magnet, Neodymium, 4.9 lb. Pull (2VAF4)
- Mag-Mate Rare Earth Magnets