Shop All Rare Earth Magnets
Mag-Mate
Disc Magnet, Neodymium, 3/8 in.
Mfr # NE7537NP35
Zoro # G6195174
original price:
$8.68
28% off
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material Grade 35 Neodymium
- Overall Length 3/8 in
- Casing Material Nickel Plating
- Max. Pull 27 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # NE7537NP35
- Zoro # G6195174
- UPC # 682241190100
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3/4 in |
Overall Length | 3/8 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 27 lb |
Stability Temp. | 180 Degrees F |
Item | Disc Magnet |
Description
Disc Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 27 lb, Overall Length 3/8 in, Diameter 3/4 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D CINCH DOOR BTM 36"" WHITE (43301)
- ESSEX Self Contained Access Control Keypad, 12 Pad 3x4, Stainless (SKE-34S)
- STRYBUC Balance Take Out Clip (60-708)
- HES Stackable Lip ExtensionHES 5200 Series (5204-1)
- MAG-MATE Disc Magnet, Neodymium, 7/64 in. (NE3710NP35)
- MAG-MATE Cup Magnet, Neodymium, 1-3/16 in. (NT750)
- MAG-MATE Smart Mag Rare Earthdiasc with Adhesive (CMP7506P1ADH)
- MAG-MATE Cup Magnet, Samarium Cobalt, 63/64 in. (PF20S)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE5025NP35)
- MAG-MATE Disc Magnet, Neodymium, 1/8 in. (NE3712NP35)
- J.W. WINCO J.W. Winco Retaining Magnet Assembly Disc-Shaped w/ Threaded Stud - 1.26" Dia, Steel (50.3-HF-32-M4)
- Mag-Mate Rare Earth Magnets