Shop All Rare Earth Magnets
Mag-Mate
Disc Magnet, Neodymium, 3/8 in.
Mfr # NE5037NP35
Zoro # G6195314
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material Grade 35 Neodymium
- Overall Length 3/8 in
- Casing Material Nickel Plating
- Max. Pull 17.8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # NE5037NP35
- Zoro # G6195314
- UPC # 682241159503
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/2 in |
Overall Length | 3/8 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 17.8 lb |
Item | Disc Magnet |
Stability Temp. | 180 Degrees F |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 17.8 lb, Overall Length 3/8 in, Diameter 1/2 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hook-Style Door Holder, 2 In, Bright Brass (5U611)
- CAMBRIDGE Quick Assemble Modern Style, Carbon Marine 30 x 42 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 42 in. H) (SA-WU3042-CM)
- KWIKSET Set Screw for Passage, Privacy, and Smart (83254-001)
- CCL Padlock, Keyed Different, Long Shackle, Rectangular Hardened Steel Body, Hardened Steel Shackle (66R)
- MAG-MATE Rare Earth Magnet Material, 17 lb. (CMP7506P1N42)
- MAG-MATE Cup Magnet, Neodymium, 1-3/8 in. (PF25N)
- MAG-MATE Ring Magnet, Neodymium, 1/16 in. (NE250060060NP35)
- MAG-MATE Disc Magnet, 50 lb., Nickel Plating (NEO-940X500)
- MAG-MATE Rare Earth Magnet Material, 74.8 lb. (CMP151212P2N42)
- MAG-MATE Nickel Plated Rare Earth Magnet 0.12"Th (NE010505NP42)
- MAG-MATE Nickel Plated Rare Earthdiasc 0.50"dia (NE5050NP52)
- Mag-Mate Rare Earth Magnets