Shop All Rare Earth Magnets
Mag-Mate
Disc Magnet, Neodymium, 3/16 in.
Mfr # NE5018NP35
Zoro # G6063547
original price:
$1.35
7% off
new price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material Grade 35 Neodymium
- Overall Length 3/16 in
- Casing Material Nickel Plating
- Max. Pull 11.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # NE5018NP35
- Zoro # G6063547
- UPC # 682241159206
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/2 in |
Overall Length | 3/16 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 11.4 lb |
Stability Temp. | 180 Degrees F |
Item | Disc Magnet |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 11.4 lb, Overall Length 3/16 in, Diameter 1/2 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Molded Door 36" x 84", Primed White (3070MHCMAD)
- NATIONAL HARDWARE Snap Bolt Nkl 5/8X3-1/4In (N222-620)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1-1/2 In W (2VAJ8)
- MASTER LOCK Lock/Cable Combo 4'X5/16 (8143D)
- MAG-MATE Cup Magnet, Samarium Cobalt, 25/32 in. (PF13S)
- MAG-MATE Rare Earth Magnet Material, 18.15 lb. (CMP751212P2N42)
- MAG-MATE Disc Magnet, Neodymium, 13/64 in. (NE3720NP35)
- MAG-MATE Shielded Magnet, Neodymium, 1/4 in. (RBS5025)
- MAG-MATE Smart Mag Rare Earth Magnet w/Adhesive (CMP010510P1ADH)
- MAG-MATE Rare Earth Magnet Material, 6.08 lb. (NE5012NP42)
- MAG-MATE On/Off Magnetic Fixture Magnet with Flan (JF155R)
- Mag-Mate Rare Earth Magnets